STARRETT 95417-22-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 22 Ft. 10 Inch Coil
22 Ft. 10 In.
Get it by Tuesday, Nov 18
€688.88 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 274" |
| Welded Length | 274" |
| Welded Length In Inches | 274" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.9 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 50.8 |
| Ship width (cm) | 33.02 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- SAF-T-FENCE
- SANITAIRE
- FLEXTUR
- SUR R
- Stack and Nest Containers
- Interior Automotive Accessories
- Tubular Machine Tool Lights
- Laboratory Brushes
- Arc Flash Clothing Accessories
- ASSOCIATED SPRING RAYMOND CU420 Gas Springs
- ASSOCIATED SPRING RAYMOND Powerline X4200 Gas Springs
- GLOBE SCIENTIFIC Label Sheets, Cryo, 24 x 13 mm Size
- RUD CHAIN VLBS Octagon Lifting Rings
- GENERAL ELECTRIC Bolt On Circuit Breakers: THHQB Series
- BLACK DIAMOND L-Bracket Berm
- VULCAN HART Lifting Arm Assembly
- LEESON Washguard II Motors, Three Phase, Totally Enclosed, C Face With Base
- MOBIL Multipurpose Greases
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-22-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 22 Ft. 10 Inch Coil
€688.88 /unit







