STARRETT 95417-250 16532 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch width, 0.032 Inch thickness, Gullet Edge
Get it by Tuesday, Nov 18
€42.42 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Coil Length (ft) | 250 ft. |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 9.18 |
| Ship height (cm) | 42.67 |
| Ship length (cm) | 42.67 |
| Ship width (cm) | 4.06 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- DINEX
- KEYSHAFT
- OTC TOOLS
- SK PROFESSIONAL TOOLS
- SOUNDSPHERE
- Bottled Water Dispensers
- Flashlight Chargers
- Mechanical Solenoids
- Filter Media Pads
- Cable Cutters
- CONDOR Powdered Finger Cots
- AKRO-MILS 30224 Akrobins Plastic Storage Bins
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- MOON AMERICAN Female Dry Hydrants
- RUD CHAIN VLBS Load Rings For Welding, With Spring
- APPROVED VENDOR Analog Thermometer
- DIXON Boss Ground Joints
- EATON Heavy Duty Double Throw Safety Switches
- RULAND MANUFACTURING OCT Series Clamp Oldham Coupling Hubs, Inch
- KIMBLE CHASE Phenolic Caps, PTFE-Faced LDPE Foam Liners
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-250 16532 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch width, 0.032 Inch thickness, Gullet Edge
€42.42 /unit







