STARRETT 95417-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 10 Ft. Coil
10 Ft.
Get it by Tuesday, Nov 18
€302.84 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length | 10 ft. |
| Welded Band Length (ft & In) | 120" |
| Welded Band Length (mm) | 3048 mm |
| Welded Length | 120" |
| Welded Length In Inches | 120" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 33.53 |
| Ship length (cm) | 34.29 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- GEARWRENCH
- HAILO
- KEYSHAFT
- PENN MACHINE WORKS
- HUBBELL LIGHTING - COMPASS
- TIG Torches
- Crowfoot Socket Wrench Sets
- Submersible Level Transmitters
- Drain Cleaning Machines
- Submersible Well Pumps
- HELICOIL Spiral Point Plug Taps, UNF, 2B
- ANSELL 87-208 Alphatec Pink Chemical Resistant Gloves
- DESTACO 323-R Series Pull Action Latch Clamps
- KEO Combined Drills And Countersinks, Single-End Plain-Hey Type, 60 Degrees Countersink Angle
- MAYHEW TOOLS Hollow Punches, SAE
- COOPER B-LINE B340 Series Two Hole Splice Plates
- HOFFMAN Type 3R Dual Access Cabinets
- ALL MATERIAL HANDLING Grip Jaws
- DIXON Pressure Gauges
- SPEAKMAN Lura SA-2509 Series ADA Grab Bars
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 10 Ft. Coil
€302.84 /unit







