STARRETT 95417-08-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. 10 Inch Coil
8 Ft. 10 In.
Get it by Tuesday, Nov 18
€273.15 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 106" |
| Welded Length | 106" |
| Welded Length In Inches | 106" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- IRONCLAD
- KEYSHAFT
- MOODY TOOL
- TEADIT
- BUCK BROTHERS
- Machining Vises
- Spill Control Accessories
- Pipe and Valve Covers
- HID Fixture Reflectors
- Gear Coupling Accessories
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Gray/Red
- RUD CHAIN VRBS Fix Weld On Blocks
- CHICAGO PNEUMATIC CP3019 Series Air-Powered Die Grinders
- MUELLER INDUSTRIES 126F-CS Basket Strainers
- LANSING FORGE Pinch Point Pry Bars
- COOPER B-LINE Tolco Series Fig 51NFPA Side Beam Brackets
- MEMPHIS GLOVE Cut Pro Kevlar/Steel Shell Cut Resistant Work Gloves, 13 Gauge
- SANI-LAV Sinks
- NIBCO T-685-66-LF Series Ball Valves, Lead-Free, Two-Piece, Full Port, Stainless Steel Trim, Threaded
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-08-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. 10 Inch Coil
€273.15 /unit







