STARRETT 95417-07-09 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 7 Ft. 9 Inch Coil
7 Ft. 9 In.
Get it by Tuesday, Nov 18
€243.45 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 93" |
| Welded Length | 93" |
| Welded Length In Inches | 93" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 45.72 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- KEYSHAFT
- HUBBELL LIGHTING - COLUMBIA
- CUSH-A-NATOR
- SAGINAW
- MCQUAY DAIKIN
- Food Service Trays
- Folding and Stacking Chair Carts
- Pneumatic Check Valves
- Roof Repair Products and Tools
- Roller Spray Pumps
- DWYER INSTRUMENTS PAFS-1000 Series Averaging Flow Sensors
- CAIMAN Unlined TIG/MIG Welding Gloves
- MEMPHIS GLOVE Select Grain Unlined Cow Leather Driver Work Gloves
- LOC-LINE Acid Resistant Flare Nozzles
- BRADY Pipe Marker, Lube Oil
- ASHLAND CONVEYOR Countersunk Flange Ball Transfer Units
- APPLETON ELECTRIC Iron Conduit Outlet Bodies
- SPEARS VALVES Ball Valve Industrial True Union 2000 Mini-Mount Combo Kits
- GAST OF302 Series Jun Air Rocking Piston Compressors, Basic System
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-07-09 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 7 Ft. 9 Inch Coil
€243.45 /unit







