STARRETT 95417-19-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 19 Ft. 6 Inch Coil
19 Ft. 6 In.
Get it by Tuesday, Nov 18
€584.95 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 234" |
| Welded Length | 234" |
| Welded Length In Inches | 234" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.79 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- EBERBACH
- WONDER GRIP USA
- QUARTER BALL
- TRANTER
- Sink Pump Systems
- Liquid Level Gauges
- Hard Hat Accessories
- Electrodes and Probes
- Hydraulic High Pressure Hose Assy.
- DESTACO 500 Series Weldable Vertical Hold Down Clamps
- SPEEDGLAS Welding Helmet Magnification Plates
- PYRAMEX Highlander Plus Sealed Eyewears
- VERMONT GAGE Standard Jobber Reamer Blank Sets
- KERN AND SOHN IXS-NM Series IP Protected Platform Scales
- GROVE GEAR GR Series, 852 Size, Ironman Worm Gear Reducers
- SANDVIK COROMANT General Purpose Chip Free Thread Forming Taps
- STARRETT 99584 Series TENNAX-PRO Band Saw Blades
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-19-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 19 Ft. 6 Inch Coil
€584.95 /unit







