STARRETT 95417-13-04 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. 4 Inch Coil
13 Ft. 4 In.
Get it by Tuesday, Nov 18
€406.78 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 160" |
| Welded Length | 160" |
| Welded Length In Inches | 160" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- ANDERSEN
- KEYSHAFT
- OPTIMUM
- SPECTROLINE
- CAMLOCK FITTINGS
- Centrifuge Tubes and Accessories
- LED Post Top Fixtures
- Powder Bulk Level Control Accessories
- Circulator Pump Accessories
- Strainer
- DWYER INSTRUMENTS BTL Series Side Reading Bimetal Thermometers
- KRYTOX GPL 214 Series Extreme Pressure Grade Grease
- VIEGA PROPRESS XL-C 90 Degree Elbow, Press x FTG
- FERNCO 1056 Series Stock Couplings
- ANVIL 69H Series Trapeze Pipe Hangers
- WESCO Cobra-Lite Aluminium Hand Truck Accessories
- NEW AGE Full Bun Pan Rack
- TOUGH GUY Sleeve Filters
- EXCEL DRYER ThinAir Series Hand Dryers
- SEALMASTER CRFTS Series Two-Bolt Flange Bearings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-13-04 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. 4 Inch Coil
€406.78 /unit







