STARRETT 95417-15-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 6 Inch Coil
15 Ft. 6 In.
Get it by Tuesday, Nov 18
€466.17 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 186" |
| Welded Length | 186" |
| Welded Length In Inches | 186" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.68 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- MINTIE TECHNOLOGIES
- TIVAR
- VERNON DEVICES
- ECCOTEMP
- Fastener Assortments
- Sanding Sheet Hand Pad Holders and Blocks
- Wave Washers
- Gas Heater Accessories
- Definite Purpose Magnetic Contactors
- DESTACO 89R Series Pneumatic Swing Clamps
- LOC-LINE In-line Valve
- AKRO-MILS 35180 Nest And Stack Totes
- DESTACO 8000, 8200, 8400 Series pneumatic swing clamps
- LUMAPRO Electronic Ballasts
- BRADY Pipe Marker, Deionized Water Return
- APOLLO VALVES Control Valves
- ANSELL 47-200 Activarmr White Green Nitrile Coated Gloves
- PARKER 164C Series Brass Union Tees
- SIOUX CHIEF Knockout Test Plugs And Caps
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 6 Inch Coil
€466.17 /unit







