STARRETT 95417-15 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. Coil
15 Ft.
Get it by Tuesday, Nov 18
€451.32 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 180" |
| Welded Length | 180" |
| Welded Length In Inches | 180" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- HALDER SUPERCRAFT
- KEYSHAFT
- TENNSCO
- SUPERVANE
- TELEDYNE LAARS
- Welding Tables
- MIG Guns
- UV Flashlights
- Cylinder Molds
- Roof Curb Adapters
- FALLTECH Belly Pads with Upper Torso Connection, Tongue
- ANVIL Series 8501 / 8502 Brass Gate Valves, NRS Full Port, 200CWP
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 25 mm Glass Culture Tubes
- ANVIL 2140 Series Flush Bushings, Forged Steel
- BRADY Danger Tag, Cardstock, 5-3/4" x 3"
- SCIENTIFIC CUTTING TOOLS Groove Tool 0.09 Inch Bore
- PIC GAUGES Agricultural Pressure Gauge, Lower Mount, Stainless Steel
- CREE Mounts
- BUNTING BEARINGS BMDF Flanged Sleeve Bearings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. Coil
€451.32 /unit







