STARRETT 95417-06-07 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 6 Ft. 7 Inch Coil
6 Ft. 7 In.
Get it by Tuesday, Nov 18
€213.76 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 79" |
| Welded Length | 79" |
| Welded Length In Inches | 79" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 42.16 |
| Ship width (cm) | 8.89 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- PACKARD
- VIPER
- FIREYE
- MIDWEST
- Automotive Specialized Tools
- Hanging Scales
- Vented Gas Heater Accessories
- Scaffolding Stages
- Mechanical Actuators
- CONDOR Left Hand Only Welding Glove, Stick
- DWYER INSTRUMENTS MAFS Series Metal Averaging Flow Sensors
- MUELLER INDUSTRIES 125 Carbon Steel Y Strainers
- MUELLER INDUSTRIES 91AT-N Silent Check Valves
- MONARCH Paperless Recorders
- WEATHERHEAD Swivel Male Connector, 45 Degree
- SMC VALVES Kq2 Series, Y Branch
- DAYTON Switch Assemblies
- LOCTITE Anaerobic Gasket Makers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-06-07 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 6 Ft. 7 Inch Coil
€213.76 /unit







