STARRETT 95417-100 16497 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch width, 0.032 Inch thickness, Gullet Edge
Get it by Tuesday, Nov 18
€42.42 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Coil Length (ft) | 100 ft. |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 3.69 |
| Ship height (cm) | 30.48 |
| Ship length (cm) | 30.48 |
| Ship width (cm) | 4.06 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- KEYSHAFT
- FAST FUNNEL
- MEPCO
- ROSTA
- LENNOX
- Audio-Video Cables
- Pressure Washer Spray Guns and Wands
- Plow Bolts
- U-Cups
- Diameter Gauges
- CONDOR Coated Gloves, Smooth, Palm Dipped, White
- JOHN GUEST Fixed Elbows, NPTF Thread, Polypropylene Black
- KEO Combined Drills And Countersinks, Radius Type
- ANVIL AS666 Series 6-Hole Double Corner Connectors
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE
- VERMONT GAGE NoGo Standard Thread Plug Gages, 3/8-32 Unef
- EATON KW Series Complete Molded Case Circuit Breakers, K Frame
- IRWIN INDUSTRIAL TOOLS Auger Bits
- VESTIL LOW Series Low Headroom Combination Chain Hoists
- WERMA KS 71 Light Elements
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-100 16497 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch width, 0.032 Inch thickness, Gullet Edge
€42.42 /unit







