STARRETT 95417-15-11 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 11 Inch Coil
15 Ft. 11 In.
Get it by Tuesday, Nov 18
€481.01 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 191" |
| Welded Length | 191" |
| Welded Length In Inches | 191" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.68 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 45.72 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- BOWMAN MFG CO
- KEYSHAFT
- WAVIAN
- CHAMPION SPARK PLUG
- TEKTON
- Wire Twist Pliers
- Stretch Wrap Films
- Reflective Tape and Stickers
- Music Wire
- Filter Cartridges
- HELICOIL High Spiral Flute Bottoming Taps, UNF, 2B
- MEMPHIS GLOVE Cut Pro Kevlar/Steel Shell Cut Resistant Work Gloves, 13 Gauge
- ANVIL AS150 Series Channels, Solid
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE
- LIFT-ALL Recovery Strap 12 Inch, Yellow
- PASS AND SEYMOUR Plugtail Series Isolated Ground Protective Receptacles
- HOFFMAN Spectra Cool G28 Series Indoor/Outdoor Enclosure Air Conditioners
- VERMONT GAGE Go Standard Thread Plug Gages, 2-64 Unf Lh
- LIFTOMATIC Light Duty Forklift Mounted Drum Handlers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15-11 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 11 Inch Coil
€481.01 /unit







