STARRETT 95417-07-09-3/4 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 7 Ft. 09-3/4 Inch Coil
7 Ft. 9-3/4 In.
Get it by Tuesday, Nov 18
€243.45 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 107.25" |
| Welded Length | 93 3/4" |
| Welded Length In Inches | 93 3/4" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- PERFORMANCE INSULATION FABRICATORS INC.
- ANTUNES
- CAMSTAT
- MIDWEST
- Diagonal Cutters
- Portable GFCI
- Gas Detector Battery Chargers
- Fan Guards
- Aluminum Perforated Sheets
- AKRO-MILS 30234 Akrobins Plastic Storage Bins
- FALLTECH Hot Work Full Body Harnesses, With Pad
- ANVIL AS665 Series Four Hole Double Corner Connectors
- TENNSCO Boltless Sloping Shelf Starter Unit
- COOPER B-LINE JIC Terminal Strap Kits
- WEG Multi-Wire Lugs
- PENINSULAR Hydraulic Cylinders, 3-1/4 Inch Bore
- REED INSTRUMENTS Thermal Imaging Cameras
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-07-09-3/4 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 7 Ft. 09-3/4 Inch Coil
€243.45 /unit







