STARRETT 95417-10-10-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 10 Ft. 10-1/2 Inch Coil
10 Ft. 10-1/2 In.
Get it by Tuesday, Nov 18
€332.54 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 170.5" |
| Welded Length | 130 1/2" |
| Welded Length In Inches | 130 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 33.53 |
| Ship length (cm) | 34.29 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- ALARM LOCK
- BRK
- KEYSHAFT
- JEI DRILLING AND CUTTING SOLUTIONS
- FLUORAMICS
- Water Powered Pumps
- Evaporative Cooler Pads
- Thresholds
- Grease Fittings
- Diaphragm Compressor/Vacuum Pump
- SHARPE VALVES Forged Carbon Steel Gate Valve, Socket Weld
- CONDOR Coated Gloves, Smooth, Palm Dipped, White
- ACME ELECTRIC WI045 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- ACME ELECTRIC WI500 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- LITTLE GIANT PUMPS Magnetic Drive Pumps
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 4-40 Unc
- SPEARS VALVES CPVC Y Strainers, True Union Threaded Ends, EPDM
- 80/20 10 Series 45 Degree Supports
- REGAL End Mills, Single End, 5 Flutes, HSS, NCC, Tin
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-10-10-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 10 Ft. 10-1/2 Inch Coil
€332.54 /unit







