STARRETT 95417-08-05 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. 5 Inch Coil
8 Ft. 5 In.
Get it by Tuesday, Nov 18
€258.30 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 101" |
| Welded Length | 101" |
| Welded Length In Inches | 101" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- CANTEX
- DETECTO
- KEYSHAFT
- MKT FASTENING
- SUPCO
- Crowfoot Socket Wrench Sets
- Snubber Hose
- Backflow Preventers
- Non-Illuminated Push Buttons with Contact Blocks
- Surface Plate
- DWYER INSTRUMENTS BTL Series Side Reading Bimetal Thermometers
- CONDOR Back Supports With Stay, Spandex, Woven Elastic
- CHICAGO PNEUMATIC CP0611 Series Impact Wrenches
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 25 mm Glass Culture Tubes
- ANVIL ASSS Series Clamping Nuts With Short Spring
- REIKU Conduit Tubing Connector
- SQUARE D Fusible Bus Plug
- HOFFMAN ProLine G2 Series Type 12 Industrial Enclosures
- WEG Motor protector Coils
- RUD CHAIN VWBG-V Load Rings With Locknut And Washer, Metric Thread, Variable Length
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-08-05 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. 5 Inch Coil
€258.30 /unit







