STARRETT 95417-20-09 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 20 Ft. 9 Inch Coil
20 Ft. 9 In.
Get it by Tuesday, Nov 18
€629.49 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 249" |
| Welded Length | 249" |
| Welded Length In Inches | 249" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.79 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 50.8 |
| Ship width (cm) | 33.02 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSCO TOOLS
- KEYSHAFT
- ULTRATECH
- CADET
- CARLON
- Punch and Die Sets
- Convex Safety and Security Mirrors
- Weld Cleaning System Accessories
- Tool Posts
- Manual Balancing Valves
- MEMPHIS GLOVE Ninja BNF Work Gloves, 15 Gauge, Coated Palm And Fingertips With Dots
- NORTH BY HONEYWELL PVC Foam Dipped Gloves
- ASSOCIATED SPRING RAYMOND TU 3000 Gas Springs
- KEO NC Spotting Drills, 90 Degrees Point Angle
- ANVIL C100 Series Cable Spools
- BRADY Banding Tape, Orange
- SPEEDAIRE Double Acting NFPA Air Cylinder, NFPA MX5/MS4 Mount
- AME INTERNATIONAL Dozer Maintenance Mats
- BALDOR / DODGE Bronzoil, Two-Bolt Pillow Block, Solid Journal Bearings
- WATTS LFFBV 3C M1 Series Ball Valves
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-20-09 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 20 Ft. 9 Inch Coil
€629.49 /unit







