STARRETT 95417-08 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. Coil
8 Ft.
Get it by Tuesday, Nov 18
€243.45 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 96" |
| Welded Length | 96" |
| Welded Length In Inches | 96" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- MAUDLIN PRODUCTS
- SOLO
- TRAMEX
- WHITE-RODGERS
- Box Lockers
- Door Reinforcers
- Floor Box Cover Accessories
- Lighting Magnetic Contactors
- Socket Set Screw Sets
- OIL SAFE Bulk System Filter Upgrade Kits
- PROTO Impact Socket, 1 Inch, Metric
- SUGATSUNE Folding Pull Handles
- KILLARK Pin & Sleeve Mechanical Interlock
- WATTS Boiler Pressure Relief Valves
- VERMONT GAGE NoGo Standard Thread Plug Gages, 1 3/16-20 Un
- VESTIL BTL Series Metal Bottles
- ALTRONIX VertiLine8C Series AC CCTV Rack Mount Power Supplies
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-08 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 8 Ft. Coil
€243.45 /unit







