STARRETT 95417-15-00-1/2 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 1/2 Inch Coil
15 Ft. 1/2 In.
Get it by Tuesday, Nov 18
€466.17 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 180.5" |
| Welded Length | 180 1/2" |
| Welded Length In Inches | 180 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- COOPER ATKINS
- HALTEC
- KEYSHAFT
- CLAMPCO
- SUNLITE
- Ground Bar Kit
- Remote Controlled Spotlights
- Molded Case Circuit Breakers
- Stainless Steel Hose Assembly
- Nipple Caddies
- DESTACO 630 Series Straight Line Action Clamps
- REVCOR Propeller 18 Inch
- AKRO-MILS 13014 Stak-N-Store Bins
- LITTLE GIANT LADDERS Aircraft Support Aluminum Articulated Extendable Ladders
- RUD CHAIN LRBS Lashing Load Rings
- APPROVED VENDOR Bushing, Black Forged Steel
- YANKEE 406 Taper Shank Jobber Reamer
- LEESON DC Motors, TEFC, C Face With Removable Base
- BUYERS PRODUCTS Boxes
- ROPER WHITNEY Mechanical Shears
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15-00-1/2 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 1/2 Inch Coil
€466.17 /unit







