ANDERSON METALS CORP. PRODUCTS
Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and plumbing solutions for the HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass tube fittings, valves, pipe nipples, pipe & tubing cutters, specialty tools and drain cocks. The brand's ground plug valves are designed for regulating fluid flow in automotive & manufacturing plant applications. These 2-way valves feature a lever-operated handle for precise flow control and brass construction for eliminating damage against abrasive chemicals and fluids. Choose from an extensive range of these products along with various brass hose fittings, connectors & accessories on Raptor Supplies.
See MoreRequest a Quote
Product Categories
Compression Tube FittingsCSA certified & UL recognized motors designed for industrial & commercial pumping applications; feature 416 stainless steel threaded shafts & terminal board with quick-connects. Available with drip cover kits and in single- & three-phase motor designs (143 Products)
Drain CocksBrass male draincocks ideal for fluid circulation applications in compressor receivers, condensate separators and radiators. Selected variants come equipped with a handle for manually controlling the flow rates (14 Products)
Barbed Tube FittingsWide range of male & female hose barbs, hose menders, male elbows and tee barbs designed to act as an adapter for connecting pipes or fittings of different sizes. Feature brass construction for ductility at high temperatures and delivering a maximum operating pressure of 1000 psi (67 Products)
Plug ValvesUL-listed ground plug valves used to control water flow in various plumbing systems. Feature a 2-way valve design and come in different connection types and sizes(16 Products)
Plasma Cutting Accessories(1 Product)
Saddle ValvesSelf-piercing saddle valves made of low-lead brass for low volume and low pressure water supply in humidifiers, refrigerators and automatic ice makers. Have a maximum operating pressure of 150 psi and can work in temperatures ranging from -65 degrees to 250 degrees F(3 Products)
Brass Pipe FittingsBrass cross fittings designed to provide four-way water flow for connecting and branching 4 pipes. Separate bushings, caps, plugs, couplings, elbows, tees, nipples, locknuts, reducers and unions also available (171 Products)
Flared Tube FittingsUsed to inter-connect hoses, pipes or tubes in a hydraulic system for ensuring efficient transfer of fluids. Designed in accordance with lead-free construction standards (49 Products)
Brass PipeMNPT / MNPR nipples featuring lead-free brass construction for handling temperatures within the range of - 65 to 250 deg F. Available in 1/8 to 1-1/2 inch pipe sizes (40 Products)
Brass Air Brake Connectors and AccessoriesCompression / inverted flare / male / union adapters, elbows, inserts, branch and run tees, nuts, sleeves and tees; ideal for pipe connections in fluid lines of petrochemical or oil & gas sectors (20 Products)
Plumbing Needle ValvesLow-lead brass valves featuring a small port and a threaded, needle-shaped plunger for precise flow regulation in low-flow applications. Ideal for use in various hydraulic and pneumatic systems(19 Products)
Push to Connect Tube Fittings(7 Products)
Flexible Metal Conduit Fittings(3 Products)
PAPR Accessories(1 Product)
Pipe and Tubing CuttersSuitable for manually cutting nylon, PVC, polyethylene and polyurethane tubes of widths up to 5/8 inch (1 Product)
Plumbing Specialty ToolsIncludes snip-type stainless-steel replacement blades for use with various plastic tubing cutters. Available in packs of 10(1 Product)
PVC Pipe Fittings(1 Product)
About Anderson Metals Corp. Products
Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and plumbing solutions for the HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass tube fittings, valves, pipe nipples, pipe & tubing cutters, specialty tools and drain cocks. The brand's ground plug valves are designed for regulating fluid flow in automotive & manufacturing plant applications. These 2-way valves feature a lever-operated handle for precise flow control and brass construction for eliminating damage against abrasive chemicals and fluids. Choose from an extensive range of these products along with various brass hose fittings, connectors & accessories on Raptor Supplies.
Popular Search Queries
Explore More
- MADISON
- HARVEL CLEAR
- UNGER
- QUICKFITTING
- KEYSHAFT
- Spherical Rod Ends
- Stair Climbing Hand Trucks
- Box End Wrench Sets
- Hex Head Cap Screws
- Entrance Mats
- KERN AND SOHN PFB-ACC Series Power Adapters
- TEKTON Drive Socket and Ratchet Sets
- HUMBOLDT Porous Plate
- SPEC Metric Compression Springs, Music Wire, 9/16 Inch Outside Dia.
- ANSELL 11-927 Hyflex Medium Duty Oil Repellent Cut Resistant Gloves
- ANVIL AS300H Series Channel With Holes
- ANVIL C100 Series Cable Spools
- VIEGA PROPRESS Female XL-C Adapter, Copper, Press x FNPT