STARRETT 95417-13 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. Coil
13 Ft.
Get it by Tuesday, Nov 18
€391.93 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 156" |
| Welded Length | 156" |
| Welded Length In Inches | 156" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- DAYMARK
- KEYSHAFT
- ROCKWOOD
- YSI
- SIBATA
- Hole Saw Accessories
- Concrete Miscellaneous Tool Accessories
- Shallow Well Jet Pumps
- Storage Pail and Bucket Accessories
- Band Heaters
- ELVEX Full Magnifying Protective Eyewears
- FACOM 115A Monkey Wrenches
- DWYER INSTRUMENTS SFI-300 Series Midwest Sight Flow Indicators
- ANVIL AS679 Series U Supports
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks
- WRIGHT TOOL 3/4 Inch Drive Extensions
- VESTIL QPC Series Quilted Moving Pads
- INTERMATIC Mechanical Timer Switches
- RULAND MANUFACTURING P-Series Beam Couplings, Four-Beam Set Screw, Inch
- ADAPT-ALL 5011 Series Fitting Adapters
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-13 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. Coil
€391.93 /unit







