STARRETT 95417-15-05 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 5 Inch Coil
15 Ft. 5 In.
Get it by Tuesday, Nov 18
€466.17 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 185" |
| Welded Length | 185" |
| Welded Length In Inches | 185" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.68 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 45.72 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- ARC ABRASIVES
- KEYSHAFT
- NORWELL
- PHOENIX
- DEUBLIN
- Steam Table Food Pan Accessories
- Spot Welder Accessories
- Concrete Rakes and Movers
- Indenting Machine Marker Plates
- Cryogenic Hoses
- ALLEGRO SAFETY Tyvek Double Bib Maintenance Free Hoods
- CONDOR General Purpose Gloves, Blue, Smooth Nitrile
- COLDER PRODUCTS COMPANY PLC Series Coupling Inserts, Acetal
- TEMPCO Low Density Cartridge Heaters
- FASCO HVAC Motors
- SPEARS VALVES CPVC Schedule 80 Nipples, 4 Inch Diameter, Plain Ends
- EATON Pow-R-Stock Series Covers
- NIBCO 5116-4 Series Thread Plugs, MPT, Corzan CPVC Schedule 80
- WATTS 105MAT Series Silent Check Valves
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15-05 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 5 Inch Coil
€466.17 /unit







