STARRETT 95417-07-09-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 7 Ft. 09-1/2 Inch Coil
7 Ft. 9-1/2 In.
Get it by Tuesday, Nov 18
€243.45 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 129.5" |
| Welded Length | 93 1/2" |
| Welded Length In Inches | 93 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- RIXSON
- HOBO
- EASTERN METAL SIGNS AND SAFETY
- CMT
- Fuel Oil and Gas Solenoid Valves
- Putty/Joint Knives Spatulas Scrapers
- Box End Wrench Sets
- Three Phase Transformers
- Laboratory Sinks
- VIEGA PROPRESS Bronze/Brass Straight Ball Valve, Press x Press
- KANT-TWIST Deep Reach Cantilever Clamps, Orange
- FABENCO R Series Bolt-on Self-Closing Industrial Safety Gates
- MECHANIX Carbon X Level 1 Heat Resistant Gloves
- TYGON C-210-A Tubings
- KETT TOOLS Lock Washers
- HAYWARD Replacement Baskets
- BROWNING 4030 Type Taper Bore Bushings
- BRADY Push Button Lockout Devices
- B & B MANUFACTURING Powerhouse HTD Pulleys, 5mm
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-07-09-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 7 Ft. 09-1/2 Inch Coil
€243.45 /unit







