STARRETT 95417-10-11-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 10 Ft. 11-1/2 Inch Coil
10 Ft. 11-1/2 In.
Get it by Tuesday, Nov 18
€332.54 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 175.5" |
| Welded Length | 131 1/2" |
| Welded Length In Inches | 131 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 33.53 |
| Ship length (cm) | 34.29 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- HUBBELLOCK
- KEYSHAFT
- NIBCO
- TB WOODS
- TSUBAKI
- Food Storage Inserts and Covers
- Wire Connectors
- Sanitary Ball/Shut Off Valves
- Firefighter Gloves
- Ceiling Mounted Air Conditioners
- REESE Interlock Ball Mounts
- PROPPER Men's Uniform Tactical Pants
- CAIMAN Fleece Lined Welding Gloves
- MUELLER INDUSTRIES 251 Ductile Iron Simplex Basket Strainers
- HEDLAND Flow Meters For Air And Other Compressed Gases
- APOLLO VALVES Control Globe Valves
- ANVIL Wall Ladder Brackets
- SPEARS VALVES PVC Schedule 40 Fitting, Caps, Socket Ends
- NIBCO Elbows, Wrot and Cast Copper
- BALDOR / DODGE Split Tire, 2HCBM, Elastomeric Couplings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-10-11-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 10 Ft. 11-1/2 Inch Coil
€332.54 /unit







