STARRETT 95417-12-08-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 12 Ft. 8-1/2 Inch Coil
12 Ft. 8-1/2 In.
Get it by Tuesday, Nov 18
€391.93 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 184.5" |
| Welded Length | 152 1/2" |
| Welded Length In Inches | 152 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- AIR SYSTEMS INTERNATIONAL
- KEYSHAFT
- TRANE
- GRAPHIC CONTROLS
- CONTRINEX
- Reflectors Replacement Lenses
- Stainless Steel Push Fit Pipe Fittings
- Distance Meters
- Digital Calipers
- Wall Base
- REVCOR Propeller, 12 inch
- HELICOIL Complete Gages, Metric Coarse, 4H5H
- AKRO-MILS 33228 Akro Grid Dividable Plastic Storage Boxes
- MAYHEW TOOLS Brass Sets
- MUELLER INDUSTRIES 105MDT Silent Check Valves
- DIXON Air Brake Connectors
- ANVIL Black Steel Solid Square Heavy Duty Plugs
- SPEARS VALVES PVC Premium Pneumatic Actuated True Lug Butterfly Valves, SS Lug, EPDM
- ODE Solenoid Valves, Pilot Control
- SQUARE D PowerPact QBL Series Molded Case Circuit Breakers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-12-08-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 12 Ft. 8-1/2 Inch Coil
€391.93 /unit







