STARRETT 95417-12-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 10 Inch Coil
12 Ft. 10 In.
Get it by Tuesday, Nov 18
€391.93 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 154" |
| Welded Length | 154" |
| Welded Length In Inches | 154" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 45.72 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- INSINKERATOR
- KEYSHAFT
- KIPP
- ROLL PRODUCTS
- PASLODE
- Packaging Tape Machines
- Hazardous Location Tumbler Switch Accessories
- Calibration and Inspection Labels
- Binding Screws
- Cordless Crimpers
- FABENCO DVG Series Loading Dock Safety Gates with Vertical Lifts
- CONDOR Heat Resistant Gloves, Terry Cloth
- JOHN GUEST Speedfit Tees
- TEMPCO EHR Series Silicone Rubber Enclosure Heaters
- ANVIL AS200DS Series Dakota Smart-Strut
- HUBBELL WIRING DEVICE-KELLEMS Stainless Steel Disconnect Switches, Non Fused Series
- COXREELS LG Series Spring Driven Hose Reels
- GROVE GEAR EL Series, H-H1 Style, 813 Size, Aluminium Worm Gear Reducers
- KIMBERLY-CLARK Coveralls
- SECURITECH Door Lever Locksets
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-12-10 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 10 Inch Coil
€391.93 /unit







