STARRETT 95417-11-01 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 11 Ft. 1 Inch Coil
11 Ft. 1 In.
Get it by Tuesday, Nov 18
€347.39 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 133" |
| Welded Length | 133" |
| Welded Length In Inches | 133" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 40.89 |
| Ship length (cm) | 42.16 |
| Ship width (cm) | 8.89 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- SUPERVANE
- AIRSPADE
- ZOOK DISK
- SURTEK
- Sump Pump Accessories
- Earth Ground Resistance Testers
- Push On Hose Fittings
- Calibration Kits and Stations
- Strapping Tool Kits
- IRONCLAD Pro Gloves
- ANSELL 11-920 Hyflex Blue Nitrile Coated Gloves
- RUD CHAIN Circlips
- ANVIL AS500BTB Series Welded Channels
- NOTRAX Webtrax 539 Series, Antifatigue Drainage Mat
- APPLETON ELECTRIC 3/4 Inch Fluorescent Light Fixture
- CEMENTEX USA Hex Bit Sockets, 1/2 Inch Square Drive
- AIR SYSTEMS INTERNATIONAL Standard and Conductive Ductings, Non-Hazardous Location
- CAMPBELL CHAIN AND FITTINGS Display Assortments
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-11-01 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 11 Ft. 1 Inch Coil
€347.39 /unit







