STARRETT 95417-15-08 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 8 Inch Coil
15 Ft. 8 In.
Get it by Tuesday, Nov 18
€481.01 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 188" |
| Welded Length | 188" |
| Welded Length In Inches | 188" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.68 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 8.13 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- ALL GEAR
- KEYSHAFT
- PLANO
- LITTLE GIANT PUMPS
- ADB HOIST RINGS MFG.
- Strain Relief Connector
- Pin and Sleeve Boxes
- Thermometers
- Evaporative Coolers
- Vacuum Pumps
- CONDOR Cowhide Leather Premium Gloves, White
- CONDOR Electrical Gloves Protector, White/Orange/Green, 15 Inch Length
- MCR SAFETY Mustang Leather Welding Work Gloves
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- APPROVED VENDOR Cork Sheet Cr117 Thickness 24 x 36 Inch
- VEE GEE Liquid In Glass Thermometer
- ALLEGRO SAFETY Nova 2000 Respirator Capes
- THOMAS PUMPS Diaphragm Pumps/Compressors
- NIBCO PC607 Series 90 Deg Elbows, P x P, Wrot Copper
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-15-08 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 15 Ft. 8 Inch Coil
€481.01 /unit







