STARRETT 95417-08-02-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 8 Ft. 2-1/2 Inch Coil
8 Ft. 2-1/2 In.
Get it by Tuesday, Nov 18
€258.30 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 106.5" |
| Welded Length | 98 1/2" |
| Welded Length In Inches | 98 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 26.67 |
| Ship length (cm) | 26.67 |
| Ship width (cm) | 4.32 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- KRYTOX
- SCAFFTAG
- EASTERN METAL SIGNS AND SAFETY
- VALCO VALLEY TOOL AND DIE
- PVC and CPVC Tubing
- Borescope
- Epoxy
- Air Operated Diaphragm Pump Accessories
- Inline Filters and Filter Capsules
- ACCURIDE 3600 Series Heavy Duty Full Extension Slides
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, Black
- MUELLER INDUSTRIES 72HHH3HW Sure Check Double Disc Check Valves
- SALSBURY INDUSTRIES Horizontal Mailbox Usps 17 Doors
- B & P MANUFACTURING Wear Strips
- COOPER B-LINE DB10 Series Rooftop Supports
- MCR SAFETY Leather Cut Resistant Gloves
- ALTRONIX ALTV248 Series AC CCTV Power Supplies
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-08-02-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 8 Ft. 2-1/2 Inch Coil
€258.30 /unit







