STARRETT 95417-14-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 14 Ft. 6 Inch Coil
14 Ft. 6 In.
Get it by Tuesday, Nov 18
€436.47 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 174" |
| Welded Length | 174" |
| Welded Length In Inches | 174" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- LOVIBOND
- MOLDEX
- QUICK-SLING
- VOLKEL
- Spade Shovels
- Hour Meters
- Shower Drains
- Ceiling Fan Accessories
- Pneumatic Clamps
- DESTACO 305, 307, 309 Series Hold Down Clamps
- PS DOORS Safemezz Horizontal Gates
- MECHANIX MG-F72 TAA Original Coyote Small Work Gloves
- CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Hook And Loop, Lime
- ANVIL AS400H Series Channel With Holes
- QUICK CABLE Solder Pellets
- OIL SAFE Bulk Storage Spill Pan Connection Kits
- DAYTON Synchronous Drive Gearbelts, 20 mm Wide
- BURNDY Flexible Copper Braids, Type B, 2-Hole Ferrule End
- DIXON WS-Series Heavy-Duty Wingstyle Female Threaded Couplers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-14-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 14 Ft. 6 Inch Coil
€436.47 /unit







