STARRETT 95417-20 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 20 Ft. Coil
20 Ft.
Get it by Tuesday, Nov 18
€599.79 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 240" |
| Welded Length | 240" |
| Welded Length In Inches | 240" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 50.8 |
| Ship width (cm) | 33.02 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- CORBIN
- KEYSHAFT
- MASTER
- DURABLE
- LISLE
- Pressing Tool Accessories
- Indoor Trash Cans
- Faucet Accessories
- Steam Table Food Pans and Insets
- Fume Hood Filters
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- JOHN GUEST Metric Union Connectors, Acetal Black
- VIBCO BBS Series Silent Pneumatic Turbine Vibrators
- RUD CHAIN PP-S PowerPoint Universal Connections, Inch
- ANVIL AS926 Series Strut Braces
- SPEAKMAN Neo Collection Series
- MJ MAY Roll Stock, 15 Feet X 24 Inch
- COOPER B-LINE Type 12 Continous Hinge Cover JIC Enclosures
- MARTIN SPROCKET Double Single Stock Bore A Type Roller Chain Sprockets, 60 Chain Number
- INGERSOLL-RAND Frames
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-20 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 20 Ft. Coil
€599.79 /unit







