STARRETT 95417-21-07 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 21 Ft. 7 Inch Coil
21 Ft. 7 In.
Get it by Tuesday, Nov 18
€659.18 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 259" |
| Welded Length | 259" |
| Welded Length In Inches | 259" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.9 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 50.8 |
| Ship width (cm) | 33.02 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- BOUTON OPTICAL
- KEYSHAFT
- MONARCH
- FLOTEC
- WARNER
- Straight Centrifugal Pumps
- Pallet Rack and Door Track Guards
- Force Gauge Accessories
- ABS Pipe Fittings
- Roof Ventilator Accessories
- AKRO-MILS 33166 Akro Grid Dividable Plastic Storage Boxes
- ANSELL 80-400 Activarmr Blue Yellow Natural Rubber Latex Coated Gloves
- TEMPCO Flanged Immersion Heaters
- ANVIL 2174 Series Socket Weld Couplings, Forged Steel
- APOLLO VALVES 86R-100 Series 3 Piece Full Port Ball Valves
- TEADIT 2017 Expanded PTFE Compression Packing Seals with Graphite and Aramid Corners
- GRAINGER Aluminum Pipe
- ALTRONIX R2416UL Series AC CCTV Rack Power Supplies
- LIFT-ALL Webmaster 1200 Slings, Type 5, Two Ply, Nylon
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-21-07 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 21 Ft. 7 Inch Coil
€659.18 /unit







