STARRETT 95417-13-02 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. 2 Inch Coil
13 Ft. 2 In.
Get it by Tuesday, Nov 18
€406.78 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 158" |
| Welded Length | 158" |
| Welded Length In Inches | 158" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- DUFF-NORTON
- HANSEN
- KEO
- KEYSHAFT
- OLDE TYME
- Guardrails
- Specialty Casters
- Task Chairs
- Hotel Door Latches
- Pump Ejectors
- SHARPE VALVES CF8M Stainless Steel Gate Valve, Flange
- AKRO-MILS 30239 Akrobins Plastic Storage Bins
- AUTOQUIP Coil Transfer Cars
- NORTON ABRASIVES Flaring Cup Grinding Wheels, Type 11
- KURIYAMA Coupled Assembly Food/Beverage Hoses
- TEADIT 2070 Expanded PTFE Graphite Yarn Compression Packing Seals with Aramid Core
- KIMBERLY-CLARK Hooded Disposable Coveralls
- 3M 1755 Temflex Cotton Friction Tapes
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-13-02 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 13 Ft. 2 Inch Coil
€406.78 /unit







