STARRETT 95417-12-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 6 Inch Coil
12 Ft. 6 In.
Get it by Tuesday, Nov 18
€377.08 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-91350-100.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 150" |
| Welded Length | 150" |
| Welded Length In Inches | 150" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 45.72 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 | |
![]() |
95417-06-07 | 95417-06-07 | €213.76 |
Explore More
- KEYSHAFT
- NASHVILLE WIRE
- PORT-A-COOL
- LOCOLOC
- TRAXION
- Bin Dividers
- Direct Drive Exhaust Fans
- Cable Pull Switches
- Plastic Utility Carts
- Floodlights
- HELICOIL High Spiral Flute Bottoming Taps, 5H, Metric Coarse
- ALLPAX GASKET CUTTER SYSTEMS Metric Hollow Punch Kits
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Orange
- JOHN GUEST Metric Union Tees, Acetal Black
- DAYTON Commercial Infrared Heater, Gas Type NG
- OSG Pipe Tap 1/2 Inch 14 Pitch
- COOPER B-LINE B141 Series Three Hole Splice Plates
- SPEARS VALVES PVC 125 PSI PIP Fabricated Fitting 30 Deg. Elbows, Gasket x Gasket
- ADAPT-ALL SS5007L Series Fitting Adapters
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-12-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 6 Inch Coil
€377.08 /unit







