STARRETT 95417-12-01 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 1 Inch Coil
12 Ft. 1 In.
Get it by Tuesday, Nov 18
€377.08 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 145" |
| Welded Length | 145" |
| Welded Length In Inches | 145" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 50.8 |
| Ship length (cm) | 53.34 |
| Ship width (cm) | 9.53 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSCO TOOLS
- KEYSHAFT
- LENOX TOOLS
- SK PROFESSIONAL TOOLS
- PENINSULAR
- Welding Cable Connectors
- Pool and Spa Pump Motors
- Sump and Sewage Basins
- Tailgate Spreader Accessories
- Rope Guides
- DWYER INSTRUMENTS 475 Series Intrinsically Safe Handheld Digital Manometers
- VIEGA PROPRESS XL-C 90 Degree Elbow, Press x FTG
- JOHN GUEST Tube to Hose Stems, Acetal Gray
- GLOBE SCIENTIFIC Plug Stoppers, For 16 mm Tubes
- STRANCO INC Pipe Marker, 240/480 Volts
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 5/8-28 Un
- MAG-MATE Magnetic Welding Grounds
- JJ KELLER DVDs
- APOLLO VALVES 82 Series Ball Valves
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-12-01 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 12 Ft. 1 Inch Coil
€377.08 /unit







