EAZYPOWER
Founded in 1985, Eazypower Corporation is a Chicago based company that manufactures various hand & power tools ideal for use in woodworking, buffing and polishing applications. Its extensive product line includes high-quality drill bits, sockets, abrasives, screwdriver tips, dowels, rasps, grinding wheels, wire brushes, hole saws, polishing kits and countersinks. Eazypower also provides a wide range of impact screwdrivers, Get-It-Out or one-way screw removers, ratcheting screwdrivers having a telescopic & patented magnetic pick-up and spring-clip screwdrivers. The brand's patented Isomax Series screwdrivers are tamper-resistant and are widely used by electricians and technicians to remove or install the security screws. These ANSI- and DIN-rated screwdrivers are offered in square, Torx(R) or star, hex, Philips / crosspoint and spanner tip magnetic nut setters are used to fasten metal & self-tapping tools, as well as minimise the corner stripping of fasteners. These setters are compatible for use with most impact drivers and power screwdrivers and are offered in drive sizes up to 14 mm.
See MoreRequest a Quote
Product Categories
ScrewdriversTamper-resistant / triple-Y(R) screwdrivers designed to prevent tampering of the screws or bolts during tightening / loosening jobs. Available in hex, Philips, spanner, square and Torx (R) tip styles(26 Products)
Screw/Bolt Extractor SetsHigh-speed tool steel / carbon steel extractors used for removing damaged and one-way screws, studs, bolts and fittings. Offered in sets containing up to 6 pieces(20 Products)
Impact Wrench AccessoriesIncludes angle drill attachments and angle drives (1/4 inch hex piece) designed for use with drills, bits, brushes, polishers and grinding discs. Drill attachments feature a 90-degree, 3/8 inch keyless chuck (3 Products)
Combined Drill/CountersinksSpiral flute type single-end drills featuring high-speed steel construction in black oxide finish. 1 or 2 flute drills with plain counterstrike style and right-hand cutting direction with 60-degree included angle. Available in point diameters ranging from 1.375 to 4 inches (16 Products)
Screwdriver Bit And Nutsetter AccessoriesSliding / C-ring magnetic bit holders designed to prevent the bits from dropping out of the screwdrivers while working in confined spaces. Available in 3/8 and 7/16 inch body diameters(2 Products)
Bit SetsFlex-a-bit, security screwdriver sets and slotted, spanner & insert bits ideal for driving screws and bolts of varying shapes & sizes. Security screwdriver bit sets have 30 pieces for tamperproof installation and removal of fastener heads (15 Products)
Nut Setters and Bit HoldersCeiling lag screwdrivers, flexible extensions, magnetic setters & quick disconnect bit holders designed for use in high-torque applications on impact wrenches to drive lag screws and bolts (19 Products)
Screwdriver BitsHex-hand insert bits, Torx power bits and Torx tamperproof insert bits for use with manual and power screwdrivers to drive screws or bolts in wood, sheet metals and plastics. Available in lengths up to 2 inches(149 Products)
Rotary Tool AccessoriesMini mounted points, files, rasps, drum sander kits and rotary rasp kits used with electric handheld die grinders, engravers and scarifiers for different grinding, honing, sanding and polishing jobs. Can create cuts of up to 1/4 inch diameter(86 Products)
Wood Drilling Bits(50 Products)
Oscillating Tool AccessoriesGrout / grit / metal blades, sanding pads, scrapers and adapters for use with finishing tools, like angle grinders, belt / disc sanders, cup / disc brushes and electric polishers(30 Products)
Scroll Saw BladesUsed to cut detailed curves on wood, plastic, copper and other metals. Feature toothed-blades with a maximum of 41 teeth per inch. Available in both pinned and unpinned shank variants(20 Products)
Chuck Keys and HoldersL-type, T-type and 4-sided chuck keys designed to be used to be with drill chucks for tightening & loosening of drill bits. Chuck key holders for easy management of chuck keys by securely attaching the key to the cord also available (15 Products)
Laboratory Mixer Accessories(11 Products)
Countersinks Center Reamers2 or 5 flute countersink bits featuring high-speed steel design to dowel pins or screws. Tapered type bits in sandblasted finish are offered in cutting capacities up to 3.5 inches (10 Products)
Screwdriver AccessoriesHex drive socket adapters, screw holders and Y cup drivers for use with screwdrivers, cup or eye hooks. Offered in drive sizes up to 1/4 inches(8 Products)
Wood Drilling Bit Extensions(7 Products)
Impact BitsPower and insert bits made from S2 steel designed to drive screws and bolts; ideal for round, oval & flat-head fasteners. Featuring Philips, Torx & square recess type bit styles for use in woods, metal sheets & PCB boards (5 Products)
Screwdriver Bit SetSteel-made Philips / slotted / impact screwdriver bit sets to loosen or tighten fasteners, like screws, studs or bolts in both low- and high-torque applications. Come in 3-, 4- and 10-piece variants(5 Products)
Wood Drilling Bit Sets(5 Products)
Screwdriver Bits And NutsettersMagnetic nutsetters used with impact drivers to reduce slipping in drill chucks. Feature a quick-change shank for high-torque applications and offered in both SAE and metric sizes(3 Products)
Rotary Hammer Accessories(2 Products)
Drill Bits(1 Product)
Drill Chucks & Accessories(1 Product)
Jobber Length Drill BitsJobber style replacement countersink drill bits made from high-speed steel; designed for use in woodworking operations. Available in bit diameters up to 11/64 inches (1 Product)
Multi-Bit Screwdrivers(1 Product)
Socket Adapters(1 Product)
About Eazypower
Founded in 1985, Eazypower Corporation is a Chicago based company that manufactures various hand & power tools ideal for use in woodworking, buffing and polishing applications. Its extensive product line includes high-quality drill bits, sockets, abrasives, screwdriver tips, dowels, rasps, grinding wheels, wire brushes, hole saws, polishing kits and countersinks. Eazypower also provides a wide range of impact screwdrivers, Get-It-Out or one-way screw removers, ratcheting screwdrivers having a telescopic & patented magnetic pick-up and spring-clip screwdrivers. The brand's patented Isomax Series screwdrivers are tamper-resistant and are widely used by electricians and technicians to remove or install the security screws. These ANSI- and DIN-rated screwdrivers are offered in square, Torx(R) or star, hex, Philips / crosspoint and spanner tip magnetic nut setters are used to fasten metal & self-tapping tools, as well as minimise the corner stripping of fasteners. These setters are compatible for use with most impact drivers and power screwdrivers and are offered in drive sizes up to 14 mm.
Popular Search Queries
Explore More
- WELDBEND CORP.
- DOMINION FAUCETS
- FLOW WALL
- KEYSHAFT
- Tungsten Electrodes
- Infrared Heater Elements
- Temperature Alarms
- Carbon Steel Ball Stock
- Protective Sleeves
- ALBION CASTERS Swivel Plate Casters w/Brake
- SIOUX CHIEF PowerPEX Type B PEX Sticks
- ZSI-FOSTER 5 Series Automatic Sockets, 1/2 Inch, One Way
- KETT TOOLS Gears
- SANDPIPER Heavy Duty Side Discharge Ball Valve Pumps, Metallic
- OIL SAFE Advanced Filter Cart QC Upgrade Kits
- DEWALT Protector Safety glasses
- CONDOR General Purpose Chemical Resistant Orange Gloves
- GLOBE SCIENTIFIC Jars, Wide Mouth, 58 mm Opening