STARRETT 95417-11-04-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 11 Ft. 4-1/2 Inch Coil
11 Ft. 4-1/2 In.
Get it by Tuesday, Nov 18
€347.39 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 152.5" |
| Welded Length | 136 1/2" |
| Welded Length In Inches | 136 1/2" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 40.89 |
| Ship length (cm) | 42.16 |
| Ship width (cm) | 8.89 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- POWR-GRIP
- TITAN FASTENERS
- YELLOW JACKET
- PENTAIR
- Wheelbarrows
- Ear Clamps
- Engine Specialty Tools
- Emergency Lighting Batteries
- Fuel and Lubricant Tubing
- MAYHEW TOOLS Nail Pullers
- ANSELL 08-354 Alphatec Neoprene Chemical Resistant Gloves
- LAMP ESR6 Series Full Extension Drawer Slides
- ANVIL 2177 Series Socket Weld Caps, Forged Steel
- APPROVED VENDOR Square Head Plug, Stainless Steel
- MURRAY MPD Series Plug In Molded Case Circuit Breakers
- SURE FRAME 30 Series Standard T-Slotted Rails
- LEGRIS 3151 Series End Caps
- NIBCO 4806 Series 45 Deg Elbows, H x H, PVC DWV
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-11-04-1/2 Band Saw Blade Coil Stock, Carbide Grit, Gullet Edge, 11 Ft. 4-1/2 Inch Coil
€347.39 /unit







