STARRETT 95417-11-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 11 Ft. 6 Inch Coil
11 Ft. 6 In.
Get it by Tuesday, Nov 18
€347.39 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Band Saw Blade Coil Stock |
| Edge Type | Carbide Medium, Coarse Grit |
| Product Datasheet | starrett-99927-15-01.pdf |
| Thickness | 0.032" |
| Thickness (in) | 0.032" |
| Thickness (mm) | 0.8 mm |
| Tooth Height | Constant |
| Tooth Shape | Gullet Edge |
| Welded Band Length (ft & In) | 138" |
| Welded Length | 138" |
| Welded Length In Inches | 138" |
| Width | 3/4" |
| Width (in) | 3/4" |
| Width (mm) | 19 mm |
Shipping Info:
| Ship weight (kg) | 0.45 |
| Ship height (cm) | 40.89 |
| Ship length (cm) | 42.16 |
| Ship width (cm) | 8.89 |
| Country of Origin | GB |
Documentation:
Product Variants
| Product | Model | MPN | Price | |
|---|---|---|---|---|
![]() |
95417-100 | 95417-100 | €42.42 | |
![]() |
95417-250 | 95417-250 | €42.42 | |
![]() |
95417-07-09 | 95417-07-09 | €243.45 | |
![]() |
95417-12-06 | 95417-12-06 | €377.08 | |
![]() |
95417-12-10 | 95417-12-10 | €391.93 | |
![]() |
95417-15-05 | 95417-15-05 | €466.17 | |
![]() |
95417-15-11 | 95417-15-11 | €481.01 |
Explore More
- KEYSHAFT
- NOVAFLEX
- CONWAY SHIELDS
- LIGHT EFFICIENT DESIGN
- DURA-BLOK
- Plug-In Wall Switch Timers
- Concrete Anchors
- Midget Locking Devices
- Rotary Vane Pumps
- Tapered Corks
- BOLLE SAFETY Contour Metal Ultra-Lightweight Safety Glasses
- MUELLER INDUSTRIES 71 Sure Check Double Disc Check Valves
- ANVIL AS1200 Series O.D. Tubing Clamps, Zinc Trivalent Chromium
- ANVIL AS517 Series Stud Nuts With RS Spring
- ANVIL AS756 Series Z Supports
- CJT KOOLCARB Carbide Tipped Jobber Drill Bit, Uncoated Finish, Style 150
- WOODHEAD 120070 Series Male Receptacle
- MARTIN SPROCKET Simplex Stock Bore C Type Metric Roller Chain Sprockets, 16B-1 Chain Number
- TEMPCO Panel Jacks
- GRAINGER Cork Sheets, Strips And Rolls
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
STARRETT 95417-11-06 Band Saw Blade Coil Stock, Carbide Grit, 3/4 Inch Width, Gullet Edge, 11 Ft. 6 Inch Coil
€347.39 /unit







