Pallet Jacks(63 Products)
Appliance Hand TrucksAppliance / vending machine hand trucks made of aluminium / steel for transporting and moving loads up to 1800 lb. Equipped with handles for increased stability & support, and wheels for easy manoeuvrability
(20 Products)
Electric Pallet JacksMotor-driven and manually-operated pallet jacks to lift and move pallets in garages and warehouses. Available in 8, 12 and 24 V variants with a maximum load capacity of 4400 lb(19 Products)
Drum Hand TrucksUsed in storerooms, warehouses and garages to transport and dispense heavy drums easily and safely. Available in 2- and 4-wheel steel and aluminium variants with a maximum capacity of 1200 lb(36 Products)
StackersFeature forks sliding underneath or into openings of skids, pallets and containers; withstand loads ranging from 176 to 2200 lb; ideal for warehouses, construction sites and manufacturing plants. Allow liftings up to 130 inch heights and are offered in fork lengths ranging from 16 to 42 inches(177 Products)
Drum CarriersUsed to raise, lower, rotate, tilt and transport fully loaded drums; suitable for draining. Provide locking in horizontal & vertical positions and come integrated with polyurethane wheels for abrasion & tear resistance. Capable of handling 55 gallon drums with load capacities up to 800 lb(4 Products)
Trailer Stabilizing JacksIdeal for safe and easy loading / unloading of semi-trailers. Feature steel construction to withstand loads up to 50000 lb and a broad base to resist sinking of trailer dollies into soft surfaces. Equipped with semi-pneumatic wheels for non-marking floor protection and excellent shock absorption(3 Products)
Drum DeheaderHeavy-duty drum deheaders used in chemical, pharmaceutical, and food & beverage industries to remove the lid covers / seals of steel drums. Feature an ergonomic plastic hand-grip and a replaceable blade(5 Products)
General Purpose Hand TrucksUsed to move heavy or large loads such as bins, boxes, crates and raw materials. Feature aluminium / steel / stainless steel construction for structural rigidity and corrosion resistance. Capable of handling loads up to 900 lb and are offered in green, red & yellow colours(149 Products)
Hand Truck AccessoriesWide range of assembly chargers, hand truck keg hooks, load binders, detachable deck plates, handles, hand truck centre bars, hand truck nose plate extensions, battery chargers, stairclimbers and push-off kits (97 Products)
Strip DoorsDesigned to separate two working spaces while providing protection from wind, dust & noise. Feature a transparent surface ensuring two-way, see-through visibility. Capable of withstanding temperatures ranging from -20 to 150 degrees F(82 Products)
Convertible Hand TrucksDesigned to move and transport loads ranging from 200 to 1200 lb, horizontally and vertically; feature wheels for easy operation and manoeuvrability. Available in two-position / convertible / foldaway table top / office caddy / three-position configurations
(63 Products)
Cube TrucksFeature a cube design for carrying loads up to 600 lb; equipped with pneumatic / polyurethane wheels for easy movement. Available in blue, grey, red, white and yellow colour variants for easy identification of materials
(49 Products)
Wire Shelving(48 Products)
Drum AccessoriesIncludes high-quality drum faucets, clamps, drip pans, adapters, gauges and other accessories to make drum handling safer, easier and hassle-free(27 Products)
DolliesGeneral-purpose wooden dollies used for moving heavy equipment, machinery or furniture in warehouses and garages. Have a maximum load capacity of 1200 lb(21 Products)
Drum DolliesAluminium, polypropylene and steel drum dollies used for transporting drums of up to 1000 lb capacity. Can be used with plastic, steel and fibre drums(20 Products)
Drum Lifters(14 Products)
Pallet Lifters and TiltersDesigned for lifting and transporting skids or pallets in warehouses, construction sites and manufacturing plants. Feature nylon / mold-on polyurethane wheels for fatigue resistance and noise absorption. Available in load capacities ranging from 1100 to 3300 lb(14 Products)
Scissor Lift CartsIdeal for handling loads up to 2200 lb with minimal bending & back strain, in loading, unloading, handling, assembling, inspection and maintenance tasks. Feature a foot-operated pump with a lever-release handle for lifting & lowering loads easily, and polyurethane casters for smooth mobility(12 Products)
Machine Skates And Rollers EquipmentOffer quick & safe transportation of heavy-duty equipment from one place to another. Feature a load-bearing plate and precision ground & hardened rollers to withstand loads up to 30000 lb. Available in heights of 3.18, 4.437, 4.875 and 7 inches(10 Products)
Pallet Jack AccessoriesIncludes pallet truck chocks & battery packs for powered hand trucks and pallet jack wheel stops. Feature polyvinyl / hard rubber construction for mechanical strength, abrasion resistance and vibration absorption. Pallet truck chocks prevent damage to cargo against unsafe pallet jacks(9 Products)
Dock LightsHeavy-duty dock lights and fans to illuminate and ventilate loading / unloading areas. Feature a steel-made twin-strut steel foldable arm for long reach and easy storage(8 Products)
Folding Hand TrucksCollapsible design to save space during storage or transportation of trucks. Feature a nose plate for extra support to the load and a vertical frame to prevent load falls when trucks gain momentum. Made of steel / aluminium to withstand loads up to 1000 lb and available in 12 to 26.5 inch widths(8 Products)
Cargo Bars and HoopsCargo bars / hoops / decking booms designed to secure loads up to 3000 lb in pick up trucks & trailers and prevent shifting. Feature rubber foot pads to protect the sides of the truck and hold the bar in place while adjusting. Can be adjusted in lengths ranging from 80 to 139 inches
(7 Products)
Drum Bung and Plug WrenchesAluminium / brass alloy and cast-iron drum plug wrenches to open / close industrial drums, and tighten faucets into drums. Feature an offset handle design to reduce stress and to minimise injury(7 Products)
Drum Cradles and TippersPlastic / steel drum cradles, tippers and racks with sturdy cross braces to lift, transport and dispense drums quickly and easily. Available in different dimensions and have a maximum load capacity of 2400 lb(7 Products)