WESCO Stair Climbing Appliance Truck


Filter
StyleModelOverall HeightHandle TypeNoseplate DepthOverall WidthLoad CapacityColorNoseplate WidthWheel Dia.Price (ex. VAT)
A
230051
66"Dual Handle4"24"850 lbs.Silver24"6"€4,350.82
RFQ
B
230052
72"Dual Handle4"24"850 lbs.Silver-6"€4,635.67
RFQ

Stair Climbing Appliance Truck

Wesco stair climbing hand trucks are battery-powered appliance trucks with aluminium bodies. They are used to transport loads up to 850 lb up and down stairs and are powered by a 1/2 HP electric motor with a sealed rechargeable battery that enables the truck to ascend / descend up to 70 stairs under full load. It includes an auto-rewind rachet that helps in securing the load and two 6-inch mold-on rubber wheels. The industrial-grade gearbox transfers steady power and is better than other drive designs. Wesco stair climbing hand trucks have a dual battery model which offers longer life between charges. A wide range of Wesco stair climbing hand trucks is available on Raptor Supplies, an authtorised distributor of Wesco.

We are here to help!

Looking for a part not listed here?