WESCO General Purpose Hand Trucks

Used to move heavy or large loads such as bins, boxes, crates and raw materials. Feature aluminium / steel / stainless steel construction for structural rigidity and corrosion resistance. Capable of handling loads up to 900 lb and are offered in green, red & yellow colours

Filter

WESCO -

Economy Wide Plate Hand Trucks

Wesco Economy hand trucks come with a 20-inch-wide nose plate for moving bulky and oversized loads. These hand trucks feature a P-type handle in a single-loop design to allow one- or two-handed operation and a curved back frame to support round objects. They are further integrated with wheel guards & vinyl strips for added safety, and are available in pneumatic & solid rubber wheels on Raptor Supplies.

StyleModelLoad CapacityWheel MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthColor
A210217500 lbs.RubberSingle Loop20"7 1/2"51 1/2"22"Yellow
RFQ
A210214600 lbs.PneumaticSingle Loop20"7 1/2"51 1/2"22"Yellow
RFQ
WESCO -

Heavy Duty Shovel Nose Trucks

Wesco shovel nose trucks feature Schedule 40 heavy duty pipe frames for transporting loads up to 900 lb and a continuous handle design for easy grip. They are integrated with wheel guards and mold-on rubber / pneumatic wheels for easy manoeuvrability. These units further come equipped with a tapered noseplate for easy load lifting and are available in lengths ranging between 22 and 24 inches.

StyleModelWheel MaterialOverall LengthHandle TypeNoseplate WidthNoseplate DepthOverall HeightLoad CapacityColorPrice (ex. VAT)
A210064Mold On Rubber22"Continuous17 1/2"13"53"900 lbs.Red€379.15
B210066Pneumatic25 1/2"Continuous17 1/2"13"53"900 lbs.Red€488.13
WESCO -

SR Economy Hand Trucks

Wesco SR Economy hand trucks are integrated with two pneumatic / solid rubber wheels to transport loads up to 500 lb; ideal for industrial- and commercial-grade material handling applications. These hand trucks feature a single-loop handle for an excellent grip and control over the truck. They further come equipped with three horizontal cross straps and a full-height vertical centre strap to support and secure small packages.

StyleModelWheel MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityColorPrice (ex. VAT)
A210127PneumaticSingle Loop14"7 1/2"51"21 1/2"500 lbs.Red€177.79
A210215RubberSingle Loop14"7 1/2"51"21 1/2"500 lbs.Red€183.07
WESCO -

Standard Duty Steel Hand Trucks

Wesco Greenline steel hand trucks are designed with zinc-plated Auto-Loc axles that assure smooth wheel rotation. These weld-frame trucks can accommodate an 8 or 10 inch wheel and feature 7-inch-deep x 14-inch-wide beveled nose plate with radiused corners for safety. Choose from a wide range of these standard-duty hand trucks available in aluminium, solid rubber, moldon-rubber and pneumatic wheel variants.

StyleModelHandle TypeLoad CapacityOverall HeightWheel MaterialOverall LengthOverall WidthColorNoseplate WidthPrice (ex. VAT)
A210395Continuous600 lbs.49"Pneumatic19"21 3/4"Green-€242.90
B210460Continuous600 lbs.49"Pneumatic19"21 3/4"Green14"€205.96
B210360Continuous600 lbs.49"Pneumatic19"21 3/4"Green14"€185.74
B210470Continuous600 lbs.49"Mold On Rubber19"21 3/4"Green14"€225.01
B210334Continuous500 lbs.49"Rubber19"21 3/4"Green14"€200.89
B210365Continuous600 lbs.49"Rubber19"21 3/4"Green14"€176.83
C210468Dual Handle600 lbs.48 1/2"Mold On Rubber17"21 3/4"Green14"€175.32
C210332Dual Handle500 lbs.48 1/2"Rubber17"21 3/4"Green14"€158.39
C210358Dual Handle600 lbs.48 1/2"Pneumatic17"21 3/4"Green14"€173.47
A210393Dual Handle600 lbs.-Pneumatic17"21 3/4"Green-€183.20
C210363Dual Handle600 lbs.48 1/2"Rubber17"21 3/4"Green14"€178.20
C210458Dual Handle600 lbs.48 1/2"Pneumatic17"21 3/4"Green14"€201.98
D210359Dual Pin600 lbs.50 1/2"Pneumatic20"21 3/4"Green14"€170.66
D210459Dual Pin600 lbs.50 1/2"Pneumatic20"21 3/4"Green14"€284.30
D210364Dual Pin600 lbs.50 1/2"Rubber20"21 3/4"Green14"€176.35
D210333Dual Pin500 lbs.50 1/2"Rubber20"21 3/4"Green14"€163.26
D210469Dual Pin600 lbs.50 1/2"Mold On Rubber20"21 3/4"Green14"€252.22
A210394Dual Pin600 lbs.-Pneumatic-21 3/4"Green-€186.63
E210467Single Loop600 lbs.50 1/2"Mold On Rubber17"21 3/4"Green14"€181.63
E210362Single Loop600 lbs.-Rubber17"21 3/4"Green14"€181.56
A210392Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€183.20
A210331Single Loop500 lbs.50 1/2"Rubber17"21 3/4"Green14"€171.55
E210357Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€183.89
E210457Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€212.06
F210466Single Pin600 lbs.45 1/2"Aluminum17"21 3/4"Green14"€163.40
WESCO -

186 Series Heavy Duty Hand Trucks

Wesco 186 Series hand trucks are designed to transport cylinders or drums in industrial applications. These heavy-duty hand trucks feature steel construction capable of lifting loads up to 900 lb and a two-handle design with a utility bar & wheels for easily manoeuvring the trucks. The small rear & large front wheels and rear axle design allow efficient loading & unloading of pallets. Choose from a wide range of these hand trucks, available in lengths of 25 & 26 inches on Raptor Supplies.

StyleModelOverall HeightOverall WidthOverall LengthHandle TypeNoseplate WidthNoseplate DepthColorWheel MaterialPrice (ex. VAT)
A21012548"20 1/2"25"Two Handle, Utility Bar13"8"Red-€384.91
B21005151"22"26"Two Handle, Utility Bar13"8"RedBalloon Cushion-
RFQ
WESCO -

General Purpose Hand Truck

StyleModelOverall WidthLoad CapacityHandle TypeOverall HeightHandle HeightAxle-mounted Wheel TypeIncludes Stair ClimberIncludes Wheel FendersPrice (ex. VAT)
A27415418 1/2"240 lbs.Ergonomic59"59"Flat FreeNoYes€5,214.89
B27414818 1/2"375 lbs.Ergonomic63"63"PneumaticNoYes€5,891.91
B27414418 1/2"300 lbs.Ergonomic63"63"PneumaticNoYes€5,423.17
B27415218 1/2"240 lbs.Ergonomic63"63"Flat FreeNoYes€5,237.57
C27414518 1/2"300 lbs.Continuous Frame Flow Back61"61"PneumaticNoYes€5,663.88
A27414618 1/2"300 lbs.Ergonomic59"59"PneumaticNoYes€5,378.01
C27414118 1/2"240 lbs.Continuous Frame Flow Back61"61"PneumaticNoYes€5,502.06
C27415318 1/2"240 lbs.Continuous Frame Flow Back61"61"Flat FreeNoYes€5,809.80
A27415018 1/2"375 lbs.Ergonomic59"59"PneumaticNoYes€5,640.30
C27414918 1/2"375 lbs.Continuous Frame Flow Back61"61"PneumaticNoYes€5,785.47
A27415818 3/4"300 lbs.Ergonomic59"59"Flat FreeNoYes€5,406.31
C27416118 3/4"375 lbs.Continuous Frame Flow Back61"61"Flat FreeNoYes€5,808.91
D27414719"300 lbs.Continuous Frame Flow Back64 1/2"64 1/2"PneumaticNoYes€5,833.93
D27416319"375 lbs.Continuous Frame Flow Back-64 1/2"Flat FreeNoYes€6,027.68
D27415919"300 lbs.Continuous Frame Flow Back64 1/2"64 1/2"Flat FreeNoYes€5,756.34
D27415519"240 lbs.Continuous Frame Flow Back64 1/2"64 1/2"Flat FreeNoYes€5,416.11
E27410121"725 lbs.-63 1/2"----€8,886.97
D27414323 1/4"240 lbs.Continuous Frame Flow Back64 1/2"64 1/2"PneumaticNoYes€5,489.11
D27415123 1/4"375 lbs.Continuous Frame Flow Back64 1/2"64 1/2"PneumaticNoYes€6,015.83
WESCO -

Series 100 Hand Trucks

Wesco 100 Series hand trucks are employed to transport heavy or bulky loads, such as boxes, crates and equipment for reducing the strain on manual labour and increase productivity. They have zinc-plated Auto-Loc axles for ensuring smooth wheel rotation for easy manoeuvrability. These hand trucks are equipped with ribbed cross braces that further reinforce the frame for ensuring extra stability and resilience during heavy-duty usage. They are machined with bevelled edges and radiused corners for enhancing safety during material handling tasks. These hand trucks are available in 600, 700 and 800 lb load capacity variants.

StyleModelHandle TypeOverall HeightLoad CapacityWheel MaterialOverall LengthNoseplate WidthNoseplate DepthOverall WidthPrice (ex. VAT)
A210025Dual Handle46"600 lbs.Rubber-14"8"22 1/2"€249.82
A210372Dual Handle46"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€219.32
A210382Dual Handle46"800 lbs.Rubber18 1/2"14"8"22 1/2"€254.76
A210027Dual Handle46"700 lbs.Rubber18 1/2"14"8"22 1/2"€261.41
A210026Dual Handle46"700 lbs.Rubber18 1/2"14"8"22 1/2"€259.35
A210024Dual Handle46"-Mold On Rubber16 1/2"14"8"22 1/2"€285.39
B210017Single D Shape46"600 lbs.Rubber16 1/2"14"8"22 1/2"€248.45
C210374Single D Shape51"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€275.04
B210371Single D Shape46"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€299.17
B210016Single D Shape46"-Mold On Rubber16 1/2"14"8"22 1/2"€304.38
B210018Single D Shape46"700 lbs.-18 1/2"14"8"22 1/2"€303.08
D270056Single D Shape51"600 lbs.Rubber-14"8"22 1/2"€269.77
C210038Single D Shape51"-Mold On Rubber16 1/2"14"8"22 1/2"€300.06
B210381Single D Shape--Rubber18 1/2"14"8"22 1/2"€333.65
C210039Single D Shape51"700 lbs.-18 1/2"14"8"22 1/2"€274.22
C210384Single D Shape51"-Rubber18 1/2"14"8"22 1/2"€284.98
C210040Single D Shape51"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€279.09
B210019Single D Shape46"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€323.09
E210380Single Pin46"800 lbs.Rubber18 1/2"14"8"22 1/2"€224.67
E210009Single Pin46"-Mold On Rubber16 1/2"14"8"22 1/2"€220.21
E210011Single Pin46"700 lbs.-18 1/2"14"8"22 1/2"€264.56
E210370Single Pin46"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€236.12
E210010Single Pin46"600 lbs.Rubber16 1/2"14"8"22 1/2"€248.18
E210012Single Pin46"700 lbs.Pneumatic18 1/2"14"8"22 1/2"€249.48
F210047Swept Back Continuous48"700 lbs.Rubber18 1/2"14"8"22 1/2"€293.62
WESCO -

Heavy Duty Hand Truck

Wesco heavy-duty hand trucks have a steel frame and are designed to lift and transport loads up to 800 lb. These hand trucks feature a steel nose plate reinforced on the underside for maximum support and are equipped with a single pin / double pin / dual / continuous loop / single loop handle for increased control. A huge range of Wesco heavy-duty hand trucks (with sturdy wheels for manoeuvrability) is available on Raptor Supplies.

StyleModelHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthColorLoad CapacityWheel MaterialPrice (ex. VAT)
A210265Continuous14"8"51"19 5/8"Red-Mold On Rubber€247.01
B210134Dual Handle14"8"51"19 5/8"Red800 lbs.Mold On Rubber€243.11
C210135Dual Pin14"8"51"19 5/8"Red-Mold On Rubber€266.55
D210264Single Loop14"8"51"19 5/8"Red-Mold On Rubber€307.87
E210263Single Pin14"8"51"19 5/8"Red800 lbs.Mold On Rubber€298.21
WESCO -

Cobra-Lite Aluminium Hand Trucks

Wesco aluminium hand trucks are used for transporting and lifting heavy-duty equipment of loads up to 600 lb. These units feature 2 inch wide cross braces for added strength & stability and a high-back D-loop handle for providing control and user comfort simultaneously. They further come equipped with two pneumatic wheels for better manoeuvrability over rough terrain and a heavy-duty 7.5 inch by 14 inch / 7.5 inch by 18 inch noseplate, located at the front, to provide an additional surface area for positioning wide objects. Choose from a wide range of these trucks, available in continuous, high-back pin, twin and high-back loop handle variants on Raptor Supplies.

StyleModelHandle TypeNoseplate WidthOverall HeightLoad CapacityWheel MaterialNoseplate DepthOverall WidthOverall LengthPrice (ex. VAT)
A220332Continuous14"49"600 lbs.Mold On Rubber7 1/2"18"-€218.71
A220375Continuous14"49"600 lbs.Pneumatic7 1/2"18"20"€204.93
A220365Continuous18"49"600 lbs.Pneumatic7 1/2"18"-€220.49
A220392Continuous18"49"600 lbs.Mold On Rubber7 1/2"18"-€239.27
A220381Continuous18"49"600 lbs.-7 1/2"18"20"€293.00
A220563Continuous18"49"560 lbs.Balloon Cushion7 1/2"18"-€297.66
A220321Continuous14"49"600 lbs.Mold On Rubber7 1/2"--€218.77
A220396Continuous18"49"600 lbs.Rubber7 1/2"18"-€239.13
A220370Continuous14"49"600 lbs.Rubber7 1/2"18"20"€220.01
A220322Continuous14"49"600 lbs.Mold On Rubber7 1/2"18"-€225.83
A220382Continuous18"49"600 lbs.Pneumatic7 1/2"18"20"€244.75
A220562Continuous14"49"560 lbs.Balloon Cushion7 1/2"18"-€256.54
B220368High Back Loop18"52"-Pneumatic7 1/2"18"-€237.76
B220331High Back Loop14"52"600 lbs.Rubber7 1/2"18"-€250.85
B220390High Back Loop18"52"600 lbs.Rubber7 1/2"18"-€247.77
B220330High Back Loop14"52"600 lbs.-7 1/2"--€244.61
C220335High Back Loop14"52"600 lbs.Mold On Rubber7 1/2"18"-€226.59
B220569High Back Loop18"52"560 lbs.Balloon Cushion7 1/2"18"-€281.08
B220399High Back Loop18"52"600 lbs.Rubber7 1/2"18"-€251.74
B220395High Back Loop18"52"600 lbs.Mold On Rubber7 1/2"18"-€236.25
B220568High Back Loop14"52"560 lbs.Balloon Cushion7 1/2"18"-€285.26
B220373High Back Loop14"52"600 lbs.Rubber7 1/2"18"20"€237.69
B220391High Back Loop18"52"600 lbs.Pneumatic7 1/2"18"-€255.17
D220378High Back Loop14"52"600 lbs.Pneumatic7 1/2"18"20"€228.23
E220376High Back Pin14"52"600 lbs.Pneumatic7 1/2"18"20"€255.72
WESCO -

Hand Truck, 375 lb. Load Capacity, 63 Inch x 18 3/4 Inch x 21 Inch, Flat-Free, Flat Back

ModelItemPrice (ex. VAT)
274160CX4XWM€5,801.64
WESCO -

Hand Truck, 240 lb. Load Capacity, 63 Inch x 18 1/2 Inch, Pneumatic, Flat Back, Ergonomic

ModelItemPrice (ex. VAT)
274140CX4XWH€5,322.22
RFQ

We are here to help!

Looking for a part not listed here?