WESCO Drum Hand Trucks

Used in storerooms, warehouses and garages to transport and dispense heavy drums easily and safely. Available in 2- and 4-wheel steel and aluminium variants with a maximum capacity of 1200 lb

Filter

WESCO -

Drum Trucks

Wesco drum trucks are ideal for moving large pails, buckets, drums & barrels in shipyards, docking ports, manufacturing plants and oil & gas facilities. They feature a structural pipe frame with double welded joints that offer impact strength and prevent bending / breaking under heavy loads. Selected models feature a floating axle for reducing the effort required for breaking over & balancing the load. Choose from a wide range of these two & four wheeled drum trucks, available in ball & roller wheel bearing options on Raptor Supplies.

StyleModelOverall HeightWheel MaterialDrum MaterialOverall LengthLengthDepthLoad CapacityHandle TypePrice (ex. VAT)
A24012158"Mold On RubberSteel21"21"60"1000 lbs.Dual€557.29
B24007759 1/2"PolyolefinFiber, Plastic, Steel24"24"59 1/2"1000 lbs.Dual€511.57
C24007659 1/2"PolyolefinFiber, Plastic, Steel24"--1000 lbs.Dual€494.92
WESCO -

15 BT/BTW Deluxe Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall WidthHandle TypeMaterialDrum MaterialLengthDepthPrice (ex. VAT)
A240001Mold On Rubber1000 lbs.24"DualSteelSteel22"60"€512.74
B240002Polyolefin1000 lbs.24"DualSteelSteel22"60"€436.66
WESCO -

20 BT/BTW Deluxe Series Drum Trucks

StyleModelOverall WidthWheel MaterialLoad CapacityHandle TypeOverall HeightOverall DepthMaterialDrum MaterialPrice (ex. VAT)
A24000323 1/2"Mold On Rubber1000 lbs.Dual--SteelSteel€480.39
B24000423 3/4"Polyolefin1000 lbs.Dual61"23 3/4"SteelSteel€422.81
WESCO -

30 BT/BTW Standard Series Drum Trucks

StyleModelOverall HeightWheel MaterialLoad CapacityOverall WidthHandle TypeOverall DepthMaterialDrum MaterialPrice (ex. VAT)
A24000556 1/2"Mold On Rubber1000 lbs.24"Dual18 1/2"SteelSteel€436.45
B24000656"Polyolefin1000 lbs.24"Dual-SteelSteel€357.84
WESCO -

5 BT/BTW Economy Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall WidthHandle TypeMaterialDrum MaterialOverall LengthLengthPrice (ex. VAT)
A240009Moldon Rubber1000 lbs.24 1/2"DualSteelSteel17"17"€386.49
B240010Polyolefin1000 lbs.24 1/2"DualSteelSteel17"-€361.61
WESCO -

10 BT/BTW Standard Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall HeightOverall WidthHandle TypeMaterialDrum MaterialOverall LengthPrice (ex. VAT)
A240013Mold On Rubber1000 lbs.61"24 1/2"DualSteelSteel17"€549.54
RFQ
B240014Polyolefin1000 lbs.61"24 1/2"DualSteelSteel17"€524.66
WESCO -

Drum Hand Trucks

Wesco drum trucks are used to move steel & fibre drums and transfer contents from loaded drums to other containers. They are ideal for plastic manufacturing, fleet maintenance, pharmaceutical and metalworking facilities. These hand trucks have a 1 inch pipe frame design with double welded joints that offer high structural strength and self standing feature for using minimal space. Choose from a wide range of these drum trucks, available in 2 & 4 wheel options on Raptor Supplies.

StyleModelWheel MaterialOverall HeightOverall LengthLengthDepthWheel Bearing TypeLoad CapacityHandle TypePrice (ex. VAT)
A240081Mold On Rubber-24"24"59 1/2"-1000 lbs.Dual€552.83
B240083Mold On Rubber58"25"25"57 1/2"Ball1000 lbs.Dual€474.70
C240082Mold On Rubber-24"--Roller1000 lbs.Dual€543.65
D240078Polyolefin57 1/2"25"25"57 1/2"-1000 lbs.Dual€387.17
WESCO -

Knock Down Drum Trucks

Wesco Knock Down drum trucks move heavy loads, have dual handles and are equipped w/ two 10 inch polyurethane / polyolefin wheels for manoeuvrability. These drum trucks have a max capacity of 1000 lb and can handle 30 / 55 / 85 gallon steel & poly drums. These units comprise foot operated break-over assist bars for extra leverage to tilt & balance load and allow the trucks to rest in tilt-back position too. Raptor Supplies offers a wide range of Wesco's unassembled drum truck kits including handles, frames, bases, kickstands, axles, toes / feet, wheels, chime hooks / belts and hardware.

StyleModelWheel MaterialMaterialDrum MaterialDrum TypeColorDepthFinishColor/finishPrice (ex. VAT)
A240020PolyolefinStainless SteelPlasticPlasticSilver22 3/4"UnfinishedSilver€2,925.15
B240052PolyolefinSteelSteelSteel----€570.93
C240053PolyolefinSteelPlasticPlastic----€695.80
D240019PolyolefinStainless SteelSteelSteelSilver16 1/2"UnfinishedSilver€2,971.90
E240017PolyurethaneSteelPlasticPlasticOrange23"Powder CoatedOrange€752.83
F240016PolyurethaneSteelSteelSteelOrange17 1/2"Powder CoatedOrange€680.66
WESCO -

Manual Aluminium Drum Truck

StyleModelWheel MaterialLoad CapacityOverall WidthHandle TypeWheel TypeOverall HeightMaterialDrum MaterialPrice (ex. VAT)
A240132Mold On Rubber1000 lbs.25"Dual--AluminumFiber, Plastic, Steel€1,366.73
A240124Mold On Rubber1000 lbs.25"Dual--AluminumFiber, Plastic, Steel€1,861.78
B240134Pneumatic1000 lbs.25"DualPneumatic60"AluminumFiber, Plastic, Steel€1,338.69
C240120Pneumatic1000 lbs.25"DualPneumatic-AluminumFiber, Plastic, Steel€1,821.89
WESCO -

Drum / Hand Truck

Wesco drum / hand trucks are designed to lift and transport 30 and 55 gallon industrial drums and loads up to 800 lb. These drum trucks feature a powder-coated curved frame to easily accommodate even small containers with round edges and wheels for easy manoeuvrability. Wesco drum / hand trucks have a chime hook that locks onto the upper rim to enable secure loading and unloading of a barrel.

StyleModelLoad CapacityWheel MaterialWheel TypeMaterialOverall LengthOverall HeightOverall WidthHandle TypePrice (ex. VAT)
A210349-Mold On Rubber-Steel17 1/2"48"20 1/2"Dual€274.91
B210352600 lbs.Polyurethane-Stainless Steel18 1/2"48"20 1/2"Dual€1,675.77
A210340700 lbs.-Semi PneumaticSteel18 1/2"48"20 1/2"Dual€316.31
A210266700 lbs.PneumaticPneumaticSteel18 1/2"48"20 1/2"Dual€311.85
WESCO -

High-Lift Hydraulic Drum Truck, 880 lbs Capacity, 76.25 Inch Lift

ModelItemPrice (ex. VAT)
272967AG7HGG€2,290.90
WESCO -

Spill-less Open Drum Truck, Moldon Rubber, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
240015AG7HGK€462.43
WESCO -

Pallet Truck Drum Lifter, Nylon Steering, 660 Lbs Capacity

ModelItemPrice (ex. VAT)
273250AG7HGH€1,147.68
WESCO -

Drum Truck 550 Lb.

ModelItemPrice (ex. VAT)
272945AF3YRB€794.63
WESCO -

Poly Drum Truck 23.5" L x 23.5" W x 61" H

ModelItemPrice (ex. VAT)
DRM211DE9XAE-
RFQ

We are here to help!

Looking for a part not listed here?