WESCO Hand Truck Accessories

Wide range of assembly chargers, hand truck keg hooks, load binders, detachable deck plates, handles, hand truck centre bars, hand truck nose plate extensions, battery chargers, stairclimbers and push-off kits

Filter

WESCO -

Snap-On decks for CobraPro Junior Convertible Hand Trucks

Wesco Snap-On decks are used in conjunction with CobraPro Junior convertible hand trucks for carrying odd-shaped items in both vertical and horizontal positions. These decks feature a non-skid treadplate with a diamond pattern to enhance the skid resistance for both cast and extruded noseplates. They have corrosion-resistant aluminium construction and are available in 42 and 55 inch overall length variants on Raptor Supplies.

StyleModelOverall LengthLengthMaterialPrice (ex. VAT)
A220288-55"Aluminum€171.28
A22028942"42"Aluminum€172.85
A22051442"42"Aluminum€355.23
A22031855"55"Aluminum€299.51
WESCO -

Machinery Mover Accessories

Wesco Rais-N-Roll machinery mover accessories include load binders for securing large and heavy cargo while shipping goods. These binders come equipped with ratchet tighteners to exert minimum stress on the body and E-track hook & delta-ring tie-down secure belts for a no-slip performance.

StyleModelOverall LengthPrice (ex. VAT)
A26009612"€203.08
RFQ
B26014712"€208.56
WESCO -

Stair Climbing Appliance Hand Truck Accessories

Wesco StairKing battery powered appliance truck accessories facilitate moving heavy objects up stairs effortlessly. These hand-operated winch lifts have a lift height of 70 inches and can be easily field installed as retrofits. Nose plate extensions easily clip on to the standard toe plate and increase the cargo capacity to 850 lb. Easy-to-install and detachable deck plates stay securely in place and are great for carrying small packages. Kickout wheel casters allow four-wheel positioning for maneouvrability over flat or rough surfaces. These accessories expand the utility of compatible hand trucks.

StyleModelOverall WidthOverall LengthOverall HeightOverall DepthMaterialLengthLoad CapacityDepthPrice (ex. VAT)
A230059------850 lbs.-€664.00
B230060-----20"--€86.98
RFQ
C2601607"20"20"--20"-7"€226.38
D27007611 1/2"20 1/2"4 1/2"-----€201.43
E23005325"30"70"-----€3,788.60
RFQ
F23005528"12"-4"Aluminum-850 lbs.-€197.46
WESCO -

Cobra-Lite Aluminium Hand Truck Accessories

Wesco hand truck accessories are used to replace worn and damaged parts, as well as upgrade the existing components to enhance the hand truck's performance (Cobra-Lite aluminium hand trucks). The nose plate extensions are used to increase the width and / or depth of the truck's existing nose plates and are available in lengths of 7.5 - 12 inches. Selected noseplate extensions can be folded up when not in use. For extending the length of a hand truck, the brand also offers lightweight aluminium handles in 44 - 68 inch length variants. Choose from a wide variety of these noseplate extensions and handles along with other accessories, such as extension wings, wheels and side strips on Raptor Supplies.

StyleModelMaterialOverall HeightOverall WidthOverall LengthWheel MaterialWheel TypeColorPrice (ex. VAT)
A151523--14"7 1/2"----
RFQ
B270275--2.164"-Balloon Cushion--€104.80
C151510-60"-----€37.63
RFQ
D52512-60 1/2"------
RFQ
E52510-52"------
RFQ
F151524-60"------
RFQ
G154547-60"-----€41.33
RFQ
H153855-------€124.26
I153897-------€128.99
RFQ
A151521--14"7 1/2"---€46.33
J151512-49"-----€16.79
K220287--14"7 5/8"---€75.26
L220285---7 5/8"---€100.89
M151533---7 1/2"---€57.09
RFQ
K220286--16"12"---€125.84
N220461--18"9"---€81.36
RFQ
O220506--16"12"---€253.59
P54045--3 1/2"-PneumaticPneumatic Wide Tread--
RFQ
Q54231--3 1/2"-PneumaticPneumatic Wide Tread--
RFQ
R151511-52"-----€19.88
S220119-49"-----€25.43
T220348--3"-Microcellular Polyurethane--€121.52
U54230--2 3/4"-Rubber---
RFQ
V151527-------€75.40
V159165--------
RFQ
WESCO -

Hand Truck Accessories

Wesco hand truck accessories, including nose plate extensions, stair climbers and push-off kits are compatible with Series 100 hand trucks to help increase its utility as well as to replace the defective or damaged parts. The foldable hand truck nose-plate extensions are installed on trucks to increase the width and / or depth of the nose plates, and handle loads up to 200 lb. The push-off kits can be installed without drilling and they allow the cargo to be removed from the hand truck, using a foot pedal. The industrial stairclimbers are designed to carry heavy and unwieldy items and feature an in-built continuous belt that allows the truck to be moved up and down the stairways.

StyleModelOverall WidthOverall LengthLengthPrice (ex. VAT)
A210079---€69.02
B05420110 1/2"24"24"-
RFQ
B21009910 1/2"24"24"€128.30
C27041222 1/2"--€84.78
WESCO -

Hand Truck Centre Bars

Wesco hand truck centre bars are used to replace old or damaged handles or frame parts on hand trucks. These bars feature aluminium / plastic construction with a powder finish capable of resisting flaking, scratching and oxidation reactions. They are designed to fit LiftKar SAL stair climbing hand trucks and available in an overall height range of 30 - 49 inches.

StyleModelOverall HeightMaterialOverall WidthOverall DepthColorLengthFinishDepthPrice (ex. VAT)
A27417530"Aluminum, Plastic--Black---€102.33
B27417649"Aluminum2"1"Black49 1/2"Powder Coated2 1/2"€175.73
WESCO -

Hand Truck Battery

StyleModelMaterialColorLengthDepthPrice (ex. VAT)
A274181-Blue--€321.79
B274104SteelBlue8 1/2"2 1/4"€78.55
WESCO -

Hand Truck Cargo Straps

Wesco hand truck cargo straps are designed to secure the cargo loads during transportation. These straps are made of woven polyester for an excellent breaking strength and feature a buckle that firmly holds the commodities to the cart. Choose from a wide range of these blue / black cargo straps, available in 56 and 100 inch length options on Raptor Supplies.

StyleModelMaterialColorPrice (ex. VAT)
A274177Woven PolyesterBlue€32.42
A274178Woven PolyesterBlue€30.84
WESCO -

Ratchet For Use With 4w471

ModelItemPrice (ex. VAT)
052910AA9VTG€178.71
WESCO -

Hand Truck Keg Hook Capacity 110 Lb

ModelItemPrice (ex. VAT)
274174AA6ZZA€204.59
WESCO -

Box, Axle Rh

ModelItemPrice (ex. VAT)
151508CH9TLA€19.21
WESCO -

Fold-out Rear Wheel Carriage

ModelItemPrice (ex. VAT)
274102CX4XWF€1,242.40
WESCO -

Light Duty Deluxe Winch Lift

ModelItemPrice (ex. VAT)
274520CX4XWT€1,848.28
WESCO -

Snap-on Toe Plate

ModelItemPrice (ex. VAT)
274103CX4XWG€706.49
WESCO -

Liftkar, 137x2 Inch Black Belt, 0 Inchlx0 Inchwx0

ModelItemPrice (ex. VAT)
274199CU9WER€52.23
WESCO -

Platform Deck, 42 Inch Length

ModelItemPrice (ex. VAT)
220800AG7HYK€175.05
WESCO -

Pin Handle, With Grip, Yellow

ModelItemPrice (ex. VAT)
220611AF6DCM€41.07
WESCO -

Panel/window/door Holder Capacity 285 Lb

ModelItemPrice (ex. VAT)
274179AA6ZZF€2,574.58
WESCO -

Stair Climber For Use With 4w471

ModelItemPrice (ex. VAT)
150013AA9VTC€71.15
WESCO -

Hand Truck Extension Wings Pr

ModelItemPrice (ex. VAT)
274180AA6ZZG€195.40
WESCO -

Vin Padding Long Channel L 60 Inch, Fits Wesco Brand

ModelItemPrice (ex. VAT)
108458EA3VJE-
RFQ
12

We are here to help!

Looking for a part not listed here?