WESCO Drum Dollies

Aluminium, polypropylene and steel drum dollies used for transporting drums of up to 1000 lb capacity. Can be used with plastic, steel and fibre drums

Filter

WESCO -

Speciality Dollies

Wesco drum dollies have drain plugs & T-handles, and are efficient in transporting fibre, plastic & steel drums. These dollies are equipped with 3 inch, hard rubber swivel casters and can handle 30 & 55 gallon industrial drums with capacities up to 900 lb. Selected aluminium & steel drum dollies feature solid bottoms that act as a sump for small spills or leakages and removable drain plugs for releasing the spillage from the carts. Choose from a wide range of Wesco speciality dollies in round & square shapes, on Raptor Supplies.

StyleModelOverall WidthOutside Dia.Bottom TypeTypeOverall LengthLoad CapacityOverall HeightWheel MaterialPrice (ex. VAT)
A24003324 1/2"24 1/2"HollowRound-900 lbs.6"Rubber€150.37
B24004324 1/2"24 1/2"SolidRound24 1/4"900 lbs.6"Rubber€446.46
C24004424 1/2"24 1/2"HollowRound24 1/4"900 lbs.6"Rubber€273.47
D24004025 3/4"25 3/4"SquareSquare24 1/2"900 lbs.6"Rubber€299.24
WESCO -

Steel Drum Dollies

Wesco drum dollies have welded steel frames with reinforced outriggers to transport a maximum load of 1000 lb. These dollies feature a drum chime over the caster kingpin for& load stability and four hard rubber / sintered iron wheels strategically placed further apart to enable greater stability and easy mobility. Wesco drum dollies& are ideal for transporting 30, 55 and 85 gallon drums.

StyleModelLoad CapacityOverall HeightOverall WidthColorOutside Dia.Inside Dia.Drum CapacityWheel MaterialPrice (ex. VAT)
A240031900 lbs.6"28 1/2"-28 1/2"24"55 gal.Rubber€115.76
A240089900 lbs.6"31 1/2"-31 1/2"27"85 gal.Rubber€131.94
A240029900 lbs.6"24"-24"19"30 gal.Rubber€111.31
A2400301000 lbs.6"28 1/2"-28 1/2"24"55 gal.Sintered Iron€127.41
A2400281000 lbs.6"24"Orange24"19"30 gal.Sintered Iron€124.40
A2400881000 lbs.6 3/8"30 3/4"Red27"27"85 gal.Sintered Iron€136.60
WESCO -

Stainless Steel Drum Dollies

Wesco stainless-steel drum dollies have an all-welded construction with a protective powder coat finish and are used in transporting plastic, fibre and steel drums. These FM-approved drum dollies feature a three-inch swivel caster for extra stability and easy mobility. Wesco drum dollies have polypropylene or hard rubber wheels with stainless steel or zinc-plated swivel rigs.

StyleModelLoad CapacityOverall WidthOutside Dia.Caster MaterialDrum CapacityWheel MaterialOverall LengthOverall HeightPrice (ex. VAT)
A240193900 lbs.-24"Stainless Steel30 gal.Rubber24"6"€316.99
B240198900 lbs.31 1/2"31 1/2"Zinc Plated85 gal.Rubber31 1/2"6"€247.49
A240195900 lbs.28 1/2"28 1/2"Zinc Plated55 gal.Rubber28 1/2"6"€225.08
B240199900 lbs.31 1/2"31 1/2"Stainless Steel85 gal.Rubber-6"€375.86
A240192900 lbs.-24"Zinc Plated30 gal.Rubber24"6"€193.62
A240196900 lbs.28 1/2"28 1/2"Stainless Steel55 gal.Rubber28 1/2"6"€350.64
B2401971000 lbs.28 1/2"28 1/2"Stainless Steel55 gal.Polypropylene28 1/2"6"€386.35
A2401941000 lbs.-24"Stainless Steel30 gal.Polypropylene24"6"€343.79
B2402001000 lbs.31 1/2"31 1/2"Stainless Steel85 gal.Polypropylene31 1/2"6"€412.81
WESCO -

Drum Dolly For 30/55 Gallon Drums, 900 Lbs Capacity, Polypropylene

ModelItemPrice (ex. VAT)
240201AG7HGB€169.84

We are here to help!

Looking for a part not listed here?