WESCO Tilt Trucks

Heavy-duty carts made of FDA-compliant moulded polyethylene for easy disposal or collection of waste up to 2100 lb. Feature 2 small rear wheels & 2 large front wheels made of polyurethane and a handle for better mobility around the workspace.

Filter

WESCO -

Plastic Tilt Carts

Wesco plastic tilt carts are designed for transporting, moving & dumping heavy loads & waste. They are made from FDA-compliant moulded polyethylene, with selected models featuring a reinforced rim for carrying loads up to 2100 lb. These lightweight tilt carts feature 2 small rear wheels & 2 large front wheels made of polyurethane, as well as a handle, for better mobility around the workspace. The smooth inner surface allows easy cleaning. Choose from a wide range of these plastic tilt carts, available in black, blue and red colours on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightColorHopper TypeNumber Of Caster WheelsNumber Of CastersPrice (ex. VAT)
A272575450 lbs.60 3/4"26 1/2"36 1/2"BlackUtility44€650.36
B272576850 lbs.61 1/2"26 1/2"36 1/2"BlackStandard44€817.18
C272577850 lbs.61 1/2"26 1/2"36 1/2"BlueRecycle44€839.25
D272578850 lbs.61 1/2"26 1/2"36 1/2"RedStandard44€830.62
E272580850 lbs.61 1/2"27"37 1/2"BlackFork Lift33€1,233.14
F272581850 lbs.72 1/2"29 1/4"43"BlackUtility44€847.55
G2725821250 lbs.72 1/2"29 1/4"43"BlackStandard44€1,074.55
H2725831250 lbs.72 1/2"29 1/4"43"RedStandard44€1,064.95
I2725851250 lbs.73 3/4"29 1/4"43 1/4"BlackFork Lift44€1,572.27
J2725791400 lbs.61 1/2"26 1/2"37 1/2"BlackHeavy Duty44€1,049.87
K2725842100 lbs.72 1/2"29 1/4"43 1/4"BlackHeavy Duty44€1,343.90
WESCO -

Plastic Tilt Cart Accessories

Wesco plastic tilt cart accessories include lids for covering the openings of tilt carts. They are ideal for preventing spillage of waste and growth of micro-organisms by preventing the exposure of waste to the outside environment. These black coloured bins feature 2-piece moulded polyethylene construction for easy disposal or collection of waste. Choose from a wide range of these plastic tilt cart lids, available in 61 and 71.5 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthOverall HeightColorPrice (ex. VAT)
A27258661"28 3/8"7 1/2"Black€190.33
RFQ
B27258771 1/2"33 1/8"8 1/4"Black€240.30
RFQ

We are here to help!

Looking for a part not listed here?