WESCO Portable Material Lifts

Wesco portable material lifts are perfect for loading, stacking or transporting loads up to 880 lb. Equipped with polyurethane swivel casters at the front & rigid wheels at the back for controlled manoeuvrability.

Filter

WESCO -

Steel Frame Pedalifts - Four Wheel Winch

Wesco pedalifts have steel frames for providing resistance to wear & corrosion and are used for easy horizontal lifting & transporting of pallets. These pedalifts are equipped with a hand-crank winch to raise or lower the forks / platforms for easy load sliding. They have a maximum load capacity of 750 lb and can lift equipment with heights up to 54 inches. These units are further integrated with polyurethane, ball bearing front swivel casters and wheel locks for controlled manoeuvrability.

StyleModelLifting Height Max.Overall WidthPlatform LengthPlatform WidthLoad CapacityOverall LengthFork LengthFork WidthPrice (ex. VAT)
A26002040"22 1/2"16"-750 lbs.32"--€1,318.75
B26002340"22 1/2"18"3"750 lbs.32"18"3"€1,392.43
A26002254"22"30"22"750 lbs.32"--€1,588.86
RFQ
A26002154"22 1/2"22"22"750 lbs.32"--€1,414.22
RFQ
B26002454"22 1/2"18"3"750 lbs.32"18"3"€1,511.96
RFQ
WESCO -

Value Lift Stacker

Hydraulic value lift stackers by Wesco are used for loading & stacking loads up to 880 lb. These units are equipped with two polyurethane swivel casters with a brake & two polyurethane rigid wheels for controlled manoeuvrability. The foot-operated hydraulic pump raises / lowers the platforms or forks for easy sliding of loads. These stackers can be adjusted within a range of 8.5 - 19.5 inches and come with chrome-plated rails, handles & platforms.

StyleModelOverall LengthOverall WidthLifting Height Max.LengthDepthLoad CapacityFork LengthFork WidthPrice (ex. VAT)
A27294226"22"------€154.35
B27294036"22 1/2"47"36"55"880 lbs.25 1/2"4"€1,148.64
B27294137"22 1/2"59"37"70"880 lbs.25 1/2"4"€1,330.47
WESCO -

Triple Truck

Wesco triple trucks are designed for lifting and transporting low- and heavy-duty loads in warehouses, processing facilities and docks. These trucks are capable of handling 35, 45 and 85 gal steel / polymer / fibre drums and are compatible with both 261162 adjustable forks attachment and 261163 slip-on platform attachment. They come equipped with a manually operated winch, with an auto-brake facility, for lifting and lowering drums and two solid 10-inch solid rubber wheels with a wheel lock and pedal activation signal. They further offer a lever-operated outrigger adjustment mechanism which allows angular orientation, even under full load.

StyleModelOverall LengthOverall WidthLoad CapacityFork LengthFork WidthLifting Height Max.ColorWheel Dia.Price (ex. VAT)
A261160-30"750 lbs.26 3/4"19 1/2"69"Red10"€2,277.46
B26116112"16"----Red-€806.56
C26116226 3/4"3"----Red10"€100.27
D26116328 1/8"-----Red10"€209.52
WESCO -

Steel Frame Pedalifts - Two Wheel Hydraulic

Wesco pedalifts, with two mould-on rubber hydraulic wheels, are designed for safe & easy transportation of loads up to 750 lb. They can load items up to 54 inches high either on the top of other goods or on storage racks. These units feature ball bearings & wheel locks to reduce frictional losses & stabilise the loaded arrangement. They further come equipped with a foot-operated hydraulic jack which lowers or raises the platform for easy sliding of load.

StyleModelLifting Height Max.Overall WidthPlatform LengthPlatform WidthDepthLoad CapacityOverall LengthFork LengthPrice (ex. VAT)
A26000140"22 1/2"16"20"48 1/2"750 lbs.32"-€1,343.90
B26000640"22 1/2"---750 lbs.32"18"€1,507.23
B26000754"22 1/2"---750 lbs.32"18"€1,727.72
A26000354"30"22"30"60 1/2"750 lbs.32"-€1,708.53
A26000254"22 1/2"22"22"-750 lbs.32"-€1,544.93
WESCO -

Steel Frame Pedalifts - Two Wheel Winch

Wesco pedalifts are used for lifting / transporting of goods up to 750 lb easily. They are equipped with a wheel lock that helps in maintaining stable position when not in use. The two-wheeled winch model is a manually operated winch capable of raising the platform to a maximum height of 54 inches and includes an auto-brake to prevent accidental lifting. These Wesco pedalifts have two fixed wheels measuring 2 x 8 inches (W x Dia), a frame size of 22.5 x 32 x 60.5 inches (W x D x H) and adjustable forks. Choose from a wide range of Wesco Pedalifts, available in lifting heights of 40 & 54 inches on Raptor Supplies.

StyleModelLifting Height Max.Overall WidthPlatform LengthPlatform WidthLoad CapacityOverall LengthFork WidthMaterialPrice (ex. VAT)
A26001540"22 1/2"16"-750 lbs.32"-Steel€1,210.12
B26001840"22 1/2"18"3"750 lbs.32"3"Steel€1,390.58
A26001754"30"22"30"750 lbs.32"-Steel€1,457.74
RFQ
B26001954"22 1/2"18"3"750 lbs.32"3"Steel€1,484.27
RFQ
A26001654"22 1/2"22"22"750 lbs.32"-Steel€1,402.37
RFQ
WESCO -

Hand Winch Lifts

Wesco hand winch lifters& have aluminium / steel construction to handle loads up to 500 lb. These manually-operated lifts feature forks that can be inverted easily for lifting heights ranging between& 2 and 165.5 inches.& Wesco hand winch lifters are equipped with front swivel and rear fixed wheels with additional top-of-frame rollers to facilitate transportation in the horizontal position.

StyleModelLoad CapacityLifting Height Max.Overall LengthMin. Lifting HeightBaseOverall DepthFork LengthFork WidthPrice (ex. VAT)
A273515350 lbs.140"47"2"Counterbalance Straddle47"22 1/2"4"€1,958.42
RFQ
B273512350 lbs.142"43"2"Adjustable Straddle43"22 1/2"4"€2,134.56
RFQ
A273516400 lbs.120"47"2"Counterbalance Straddle47"22 1/2"4"€2,235.59
RFQ
C273510400 lbs.120"35"3 1/2"Fixed35"22 1/2"4"€1,646.77
RFQ
B273513400 lbs.120 1/2"43"2"Adjustable Straddle-22 1/2"4"€2,017.64
RFQ
C273511500 lbs.70"35"3 1/2"Fixed35"22 1/2"4"€1,673.44
RFQ
B273514500 lbs.70"43"2"Adjustable Straddle43"22 1/2"4"€2,007.01
RFQ
A273517500 lbs.70"47"2"Counterbalance Straddle47"22 1/2"4"€1,814.08
RFQ

We are here to help!

Looking for a part not listed here?