WESCO Drum Lifters

Ideal for carrying and transporting heavy loads of drums comfortably, Wesco drum lifters and dispensers have an ergonomic design to make them fit most systems and have a maximum holding capacity of 3000 lb. They are capable of locking in vertical & horizontal positions and are equipped with a locking control chain for securing drums to their position. Wesco ergonomic drum handlers are equipped with a hydraulic pump with a drum handling capacity of 30 to 85 gallons and have a power drive which offers a travel speed of 120 inches per min. These drum handlers are compatible with drums with lock rings and have a remote for up / down movement on power units. Raptor Supplies is an authorised distributor hosting a huge selection of Wesco drum lifters in manual and motor-driven variants.

Filter

WESCO -

Salvage Drum Lifters

Salvage drum lifters by Wesco are designed for fast & easy lifting of 55 & 85 gallon drums. These drum lifters have the capability of handling loads up to 1000 lb and are ideal for closed head steel drums. Raptor Supplies is a trusted seller of Wesco salvage drum lifters.

StyleModelDrum CapacityDrum MaterialOverall WidthOverall LengthOverall HeightDrum TypePrice (ex. VAT)
A24010055 gal.Steel9 7/8"19 5/8"7 3/8"Steel€142.01
B24010285 gal.Steel9 7/8"19 5/8"7 3/8"Steel€180.32
WESCO -

Ergonomic Drum Handlers

Wesco drum handlers are used to transport metal / plastic / fibre drums and barrels of load capacities within the range of 30 - 85 gallons. These units comprise a Wesco hydraulic pump to conveniently raise the drums, requiring no manual intervention, and an up / down remote (on the battery-powered units) for controlling the drive speeds up to 120 ft per minute. The patented Gator Grip auto-grip lock on these handlers help secure the drum in position, even over rough terrains and also have spring-loaded clamps that are capable of holding drum rims, of minimum 3/16 inch outer diameter, in position. These drum handlers further come equipped with 2 phenolic rigid wheels and 2 swivel casters, with a wheel lock facility, for better manoeuvrability and stability.

StyleModelLift HeightOverall WidthOverall HeightTypePower SourceLiftStrokeOverall LengthPrice (ex. VAT)
A240150-41"59"StandardHydraulic PumpHydraulic Pump1"36"€3,898.67
B24015554"42"59"ScaleHydraulic PumpHydraulic Pump1"40"€7,545.19
C24015473"41"78"High ReachHydraulic PumpHydraulic Pump1"36"€4,852.87
D24015673"41"78"Power LiftBattery PoweredBattery Power8 1/2"36"€7,553.21
E24015773"41"78"Power Lift And DriveBattery PoweredBattery Power8 1/2"-€14,225.50
WESCO -

Universal Drum Lifter, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
240062AG7HGW€281.76
WESCO -

Hoist Mount Heavy Duty Annealed Ductile Iron Drum Lifter, 3000 Lbs Capacity

ModelItemPrice (ex. VAT)
440001AG7HHA€196.98
WESCO -

Economy Drum Lifter, 700 Lbs Capacity, Lightweight Lock-pin Design

ModelItemPrice (ex. VAT)
240057AG7HGU€247.70
WESCO -

Drum Lifter, 304 Stainless Steel, 73 Inch Lift Height, 800 lbs Capacity

ModelItemPrice (ex. VAT)
240240AG7HHW€11,393.77
WESCO -

Open Head Drum Lifter For 30 / 55 Gallon Drums, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
240038AG7HGV€249.82
WESCO -

SS Universal Drum Lifter, Open Or Closed-head Drums, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
240063AG7HGX€1,739.23
WESCO -

Open-Head Drum Lifter 21" L x 16" W x 5.5" H

ModelItemPrice (ex. VAT)
GEN252DC4CGR-
RFQ

We are here to help!

Looking for a part not listed here?