WESCO Stock Carts

Have six casters for manoeuvring in tight spaces and all welded construction for structural rigidity. Available in two and three-shelf variants. Offer load capacities up to 800 lb.

Filter

WESCO -

Heavy Duty Narrow Aisle Shelf Cart

StyleModelOverall LengthShelvesDeck L X WOverall WidthLoad CapacityNumber Of ShelvesColorOverall Height
A26018749 3/4"236" x 18"19"800 lbs.-Red48 5/8"
RFQ
B26019049 3/4"336" x 18"19"-3Red48 5/8"
RFQ
B26019249 3/4"236" x 24"-800 lbs.-Red48 5/8"
RFQ
C26019449 3/4"336" x 24"25"800 lbs.3Red48 5/8"
RFQ
A26018861 3/4"248" x 18"19"800 lbs.-Red48 5/8"
RFQ
B26019161 3/4"348" x 18"19"800 lbs.3Red48 5/8"
RFQ
C26019361 3/4"248" x 24"25"800 lbs.-Red48 5/8"
RFQ
C26019561 3/4"348" x 24"-800 lbs.3Red48 5/8"
RFQ

We are here to help!

Looking for a part not listed here?