WESCO Plastic Utility Carts

Wesco utility carts feature heavy-duty plastic construction for resistance against dents, chips and rust. Equipped with compartments & handles to accommodate labels, tools & small parts and a stable, flat-top platform for handling irregular-shaped items.

Filter

WESCO -

Plastic Service Carts Accessories

Wesco Extra shelves (additional 3rd trays) are used in conjunction with the brand's Deluxe Series plastic service carts. These shelves feature heavy-duty construction to resist dents, rust and chips, as well as deliver a maximum load capacity of 550 lb. Choose from a wide range of these extra shelves available in lengths ranging from 31 to 40.25 inches on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthLip HeightLengthDeck L X WMaterialPrice (ex. VAT)
A2704963 1/8"34"-2"30"30" x 16"Plastic€50.03
B2704544 1/8"37 1/4"-2 5/8"36"36" x 24"Plastic€92.12
C2704854 1/8"40 1/4"25 1/2"2 5/8"36"36" x 24"Plastic€67.10
D2704534 1/8"-16 1/2"2 5/8"30"30" x 16"Plastic€59.22
E2704844 1/8"34 1/4"17 3/8"2 5/8"30"30" x 16"Plastic€52.91
WESCO -

Plastic Service Carts

Wesco service carts feature heavy-duty plastic construction for providing resistance against dents, chips and rust; ideal for both commercial- and industrial-grade applications. These carts are equipped with compartments & handles to accommodate labels, tools and small parts, and a stable, flat-top platform for handling irregular-shaped items. They come integrated with TPR casters, molded onto a polypropylene hub, for smooth manoeuvrability and are available in load capacities ranging from 330 to 550 lb on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightLip HeightDeck L X WLengthMaterialPrice (ex. VAT)
A270494330 lbs.34"17 1/4"30.635"2"30" x 16"-Plastic€129.81
B270482500 lbs.34 1/4"17 1/4"32 1/2"2 5/8"30" x 16"-Plastic€188.14
C270483500 lbs.40 1/4"25 1/2"32 1/2"2 5/8"36" x 24"-Plastic€258.12
D270493500 lbs.40 1/4"25 1/2"32 1/2"2 5/8"36" x 24"-Plastic€222.48
E270433550 lbs.37 1/2"16 1/2"33 1/2"2 5/8"30" x 16"30"Plastic€193.07
F270434550 lbs.4 1/8"25"35 1/2"2 5/8"36" x 24"43 1/2"Plastic€272.10

We are here to help!

Looking for a part not listed here?