WESCO Appliance Hand Trucks

Appliance / vending machine hand trucks made of aluminium / steel for transporting and moving loads up to 1800 lb. Equipped with handles for increased stability & support, and wheels for easy manoeuvrability

Filter

WESCO -

Auto Rewind Appliance Trucks

Wesco heavy-duty appliance trucks are ideal for transferring heavy vending machines, commercial freezers and tall gas cylinders in storage, automotive & manufacturing facilities. These hand trucks feature a dynamic, lever-activated fulcrum system for decreasing break-over effort as the truck is tilted and swivel caster carriage kick-out that offers 4 wheel support. Choose from a broad range of auto-rewind appliance trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate DepthNoseplate WidthOverall LengthRatchetPrice (ex. VAT)
A23007672"27"1800 lbs.5"24"16"Auto Rewind€1,542.39
A23007778"27"1800 lbs.5"-16"Auto Rewind€1,660.89
WESCO -

Economical Aluminium Appliance & Vending Trucks

Wesco appliance & vending trucks are suitable for moving equipment in manufacturing plants & warehousing facilities. They feature double ratchets for cargo security during transit and large wheels for jobsite portability. Selected models have four wheel kick out design for supporting heavy loads & minimising strain. Choose from a wide variety of these hand trucks with fixed wheels, and casters, on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate WidthNoseplate DepthOverall LengthRatchetCastersPrice (ex. VAT)
A27241161"24"550 lbs.24"5"12"Auto Rewind-€594.57
RFQ
B27241261"24"550 lbs.24"5"12"Auto RewindRetractable Swing Out€530.69
RFQ
C27241061"24"550 lbs.24"5"12"Auto Rewind-€474.70
RFQ
WESCO -

Aluminium Appliance Trucks

Wesco aluminium hand trucks are designed for carrying light equipment in storage, automotive & manufacturing facilities. They feature an auto-rewind belt-tightening system for securely fastening the load while preventing loosening during transit and fully welded aluminium frame with rear-set wheels for durability & fatigue minimisation. Choose from a wide range of these aluminium appliance trucks, available in 11, 13 & 15 inch lengths on Raptor Supplies.

StyleModelLoad CapacityOverall LengthRatchetOverall HeightOverall WidthWheel Type
A230033600 lbs.15"Manual59"24"Pneumatic
RFQ
B230002750 lbs.13"Auto Rewind59"--
RFQ
A230031750 lbs.13"Manual59"24"-
RFQ
B230001750 lbs.11"Auto Rewind59"--
RFQ
WESCO -

Heavy Duty Vending Trucks

Wesco heavy-duty vending trucks are designed for moving tall & heavy loads, namely freezers, gas cylinders & vending machines, in warehouses & manufacturing facilities. They feature webbed cargo belts with eccentric tighteners for securely strapping the load in place and rear-set wheel design for enabling up to 49-degree tilt for clearing doorways when transporting tall loads. Choose from an extensive range of these vending trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate DepthNoseplate WidthHandle TypeOverall LengthRatchetPrice (ex. VAT)
A23007472"27"1800 lbs.5"-SV Handle17"Auto Rewind€1,355.28
A23007578"27"1800 lbs.5"24"SV Handle17"Auto Rewind€1,336.36
WESCO -

Steel Appliance Trucks

Wesco appliance hand trucks are suitable for moving heavy appliances such as water heaters, vending machines & refrigerators in warehouses, shopping complexes and manufacturing plants. They feature tubular steel construction with double welded joints that offer high tensile strength for withstanding heavy loads and large, rear-mounted wheels for jobsite portability. Choose from a wide range of these steel appliance trucks, available in manual & auto rewind ratchet options on Raptor Supplies.

StyleModelRatchetOverall HeightLoad CapacityNoseplate WidthNoseplate DepthOverall WidthHandle TypeOverall LengthPrice (ex. VAT)
A230010Auto Rewind59"750 lbs.24"5"-Dual Loop10"€430.63
B230028Manual59"750 lbs.24"5"24"Dual Loop10"€424.46
WESCO -

Steel Vending Machine Trucks

Wesco vending machine hand trucks are designed for easy transportation of loads up to 1200 lb. These vending machine hand trucks have an all-welded steel frame in a kick-out design and feature non-marking grey vinyl attached to all contact surfaces to prevent damages to cargo. They are equipped with dual handles in a dual-loop design and mould-on rubber wheels to offer increased support and smooth manoeuvrability.

StyleModelOverall HeightRatchetLoad CapacityNoseplate DepthOverall WidthNoseplate WidthIncludes Load ProtectorHandle TypePrice (ex. VAT)
A23001760"Auto Rewind1200 lbs.5"-24"-Dual Loop€596.63
A23003560"Manual1200 lbs.5"24"24"-Dual Loop€611.84
A23001866"Auto Rewind1200 lbs.5"24"24"With Load ProtectorDual Loop€614.38
A23003666"Manual1200 lbs.5"24"24"-Dual Loop€638.30
A23001972"Auto Rewind1200 lbs.5"24"--Dual Loop€654.47
A23003772"Manual1200 lbs.5"24"24"-Dual Loop€636.24
WESCO -

Vending Truck, 12 Inch Steel Offset Pneumatic, 700 lbs Capacity

ModelItemPrice (ex. VAT)
230020AG7HZF€594.78

We are here to help!

Looking for a part not listed here?