WESCO Lift Tables And Carts

Wesco lift tables and carts ideal in manufacturing plants, mills, transportation hubs & metalworking shops to raise & position heavy loads. Feature steel frames to handle up to 6000 lb load and polyolefin / phenolic / rubber wheels for excellent impact strength & resistance against acids & greases.

Filter

WESCO -

Powered Lift Table

The power lift tables from Wesco have steel construction capable of lifting loads up to 6000 lb. These tables are integrated with a standard floor lock that holds the table steady for secure loading and unloading, and an easy-to-read illuminated battery status voltmeter. The two rigid and two swivel phenolic resin casters of these units provide added manoeuvrability. Choose from a huge variety of these Wesco lift tables, available in platform lengths ranging from 36 to 48 inches on Raptor Supplies.

StyleModelPlatform LengthPlatform WidthOverall LengthOverall HeightMin. Lifting HeightMax. Lifting HeightLoad CapacityOverall WidthPrice (ex. VAT)
A26110236"24"39 1/4"37"37"59"2000 lbs.-€4,617.64
A26110436"24"39 1/4"37"37"59"4000 lbs.-€4,745.40
A26110636"24"39 1/4"37"37"59"6000 lbs.-€5,517.83
A26110836"18"39 1/4"30 1/2"30 1/2"47 1/2"1000 lbs.18"€4,389.55
A26110036"24"39 1/4"30 1/2"30 1/2"47 1/2"2000 lbs.-€4,828.40
A26110148"32"51 1/4"30 1/2"30 1/2"47 1/2"2000 lbs.32"€5,232.02
A26110348"32"51 1/4"37"37"59"2000 lbs.32"€5,128.60
A26110548"32"51 1/4"37"37"59"-32"€5,434.00
A26110748"32"51 1/4"37"37"59"6000 lbs.32"€5,507.07
WESCO -

Hydraulic Lift Tables

Wesco hydraulic lift tables are designed for raising & positioning heavy materials in material handling, assembly, inspection and maintenance operations. They have a reinforced steel top & base for working on heavy loads while preventing bending / breaking. Selected models feature precision telescoping guide tubes for quick & precise lifting and integrated fixed & swivel wheels for complete jobsite portability. Choose from a wide range of these hydraulic lift tables, available in rubber & steel wheels on Raptor Supplies.

StyleModelMax. Lifting HeightMin. Lifting HeightPlatform LengthPlatform WidthOverall LengthOverall WidthLoad CapacityOverall HeightPrice (ex. VAT)
A49220932"20"30"20"30"20"2000 lbs.-€3,000.29
B49222332"20"16"16"16"16"200 lbs.-€1,523.41
C49223832"20"30"20"30"20"500 lbs.-€3,146.91
C49220332"20"30"30"30"30"2000 lbs.-€3,293.43
D49221532"20"48"30"48"30"2000 lbs.-€4,190.57
B49222834"22"18"-18"18"300 lbs.-€1,948.12
D49221436"22"48"30"48"30"2000 lbs.36"€4,618.94
C49220236"22"30"30"30"30"2000 lbs.36"€2,879.51
C49223736"22"30"20"30"20"500 lbs.36"€2,949.01
B49222236"22"16"16"16"16"200 lbs.36"€1,379.47
A49220836"22"30"20"30"20"2000 lbs.36"€3,593.80
C49223236"24"24"18"24"18"400 lbs.36"€2,462.13
B49222738"-18"18"18"18"300 lbs.38"€1,853.38
C49220140"24"30"30"30"30"2000 lbs.40"€2,915.35
E49604740"24"30"30"30"30"3000 lbs.40"€8,108.50
D49221340"24"48"30"48"30"2000 lbs.40"€4,337.78
E49608140"24"30"48"48"30"6000 lbs.40"€18,413.60
E49607640"24"30"48"48"30"5000 lbs.40"€18,086.51
E49603840"24"30"30"30"30"-40"€8,523.60
E49606640"24"30"48"48"30"3000 lbs.40"€9,607.16
E49605640"24"30"30"30"30"5000 lbs.40"€9,153.94
B49222140"24"16"16"16"16"200 lbs.40"€1,341.45
E49606140"24"30"30"30"30"6000 lbs.40"€9,610.52
A49220740"24"30"-30"20"2000 lbs.40"€3,572.02
C49223140"26"24"18"24"18"400 lbs.40"€2,462.13
WESCO -

Scissor Lift Carts

Wesco scissor lift carts are ideal for use in manufacturing plants, warehouses, mills, transportation hubs and metalworking shops to raise and position heavy loads. These carts are designed to reduce bending and back strains while handling, assembling, loading, unloading, receiving and inspecting heavy cargo loads or commodities. They feature steel frames to withstand loads up to 6000 lb and polyolefin wheels for excellent impact strength and resistance against acids & greases. Choose from a wide range of these scissor lift carts, available in platform lengths of 36 and 48 inches on Raptor Supplies.

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightRaised HeightLowered HeightPrice (ex. VAT)
A2600611000 lbs.36"18"39 1/4"18"30 1/2"47 1/2"30 1/2"€1,487.49
B2600642000 lbs.36"24"39 1/4"24"37"59"37"€2,081.72
C2600632000 lbs.48"32"51 1/4"32"30 1/2"47 1/2"30 1/2"€2,548.88
C2600622000 lbs.36"24"39 1/4"24"30 1/2"47 1/2"30 1/2"€2,012.70
D2600696000 lbs.48"32"51 1/4"32"37"59"37"€2,673.96
WESCO -

Value Lift Tables

Wesco Value lift tables are designed with a foot-operated hydraulic pump and a simple release lever mechanism that allows easy lifting and lowering of loads (maximum 500 lb) at heights up to 48 inches. These lift tables feature four hard rubber swivel casters for added manoeuvrability and are available in overall lengths of 16 - 18 inches on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightColorWheel MaterialPowered By
A272469200 lbs.16"16"29"YellowPolyurethaneFoot Pump
RFQ
B272470500 lbs.18"18"30"YellowPolyurethaneFoot Pump
RFQ
WESCO -

Lexco Lift Tables

Wesco lifting tables are suitable for positioning & lifting heavy loads in packaging, assembling, manufacturing and automotive facilities. These lift tables feature a foot operated hydraulic lifting mechanism for hands-free operation, steel top construction for impact strength and swivel / fixed wheels for jobsite portability. Choose from a wide range of these foot operated lift tables, available in 500, 2000, 3000 & 5000 lb load capacities on Raptor Supplies.

StyleModelLoad CapacityPlatform WidthOverall WidthMin. Lifting HeightMax. Lifting HeightPlatform LengthOverall LengthOverall HeightPrice (ex. VAT)
A260060500 lbs.18"18"30 1/2"47 1/2"18"21 1/4"30 1/2"€1,209.91
B4921312000 lbs.30"30"30"48"120"120"30"€3,393.92
C4922402000 lbs.72"20"30"48"20"72"48"€3,019.70
C4922392000 lbs.60"20"30"48"20"60"48"€2,933.37
B4921302000 lbs.30"30"30"48"96"96"30"€2,976.93
B4921292000 lbs.30"30"30"48"72"72"30"€2,833.08
D4921282000 lbs.30"30"30"48"60"60"30"€2,637.76
C4922412000 lbs.96"20"30"48"20"96"48"€3,167.60
C4922422000 lbs.120"20"30"48"20"120"48"€3,725.87
E4922533000 lbs.120"36"36 3/8"56 3/8"30"120"56 3/8"€5,856.25
E4922503000 lbs.60"36"36 3/8"56 3/8"30"60"56 3/8"€5,312.84
E4922523000 lbs.96"36"36 3/8"56 3/8"-96"56 3/8"€5,524.79
E4922513000 lbs.72"36"36 3/8"56 3/8"30"72"56 3/8"€7,677.35
E4922555000 lbs.72"36"33 3/8"53 1/8"30"--€13,768.92
E4922545000 lbs.60"36"33 3/8"53 1/8"30"60"-€9,574.09
E4922565000 lbs.96"36"33 3/8"53 1/8"30"96"-€11,162.45
E4922575000 lbs.120"36"33 3/8"53 1/8"30"--€11,464.70
WESCO -

Lift Tables

StyleModelPlatform LengthOverall LengthOverall HeightMin. Lifting HeightMax. Lifting HeightLoad CapacityPlatform WidthOverall WidthPrice (ex. VAT)
A26005916"16"28 1/2"28 1/2"46"200 lbs.16"16"€722.33
B26006836"39 1/4"37"--6000 lbs.--€2,308.24
C26006636"39 1/4"37"37"59"---€2,329.55
D26006548"51 1/4"37"37"59"2000 lbs.32"32"€2,608.53
E26006748"51 1/4"37"37"59"-32"32"€2,435.45
WESCO -

Precision Lift Table, 24 x 36 Inch Platform, Cast Iron Caster

ModelItemPrice (ex. VAT)
274683CX4XXE€1,398.94
WESCO -

Precision Lift Table, 24 x 36 Inch Platform, Cast Iron Caster

ModelItemPrice (ex. VAT)
274680CX4XXC€1,454.73
WESCO -

LONG SCISSOR LIFT TABLE, 80 Inch TABLE TOP

ModelItemPrice (ex. VAT)
273230CV4NEE€2,632.91
WESCO -

Precision Lift Table, 30 x 48 Inch Platform, Cast Iron Caster

ModelItemPrice (ex. VAT)
274681CX4XXD€1,720.45
WESCO -

Precision Lift Table, 30 x 48 Inch Platform, Cast Iron Caster

ModelItemPrice (ex. VAT)
274684CX4XXF€1,630.87

We are here to help!

Looking for a part not listed here?